Shop All Split-Phase AC Motors
Dayton
Belt Drive Mtr, SplitPh, ODP, 1/2HP, 1725rpm
Mfr # 6XH79BG
Zoro # G3271651
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Continuous
- HP 1/2, 1/6
- Hz 60 Hz
- Max. Ambient Temp. 104 Degrees F
- Motor Shaft Rotation CW/CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6XH79BG
- Zoro # G3271651
- UPC # 190735373248
- Country of Origin Mexico
- Category Split-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 1701-1800 |
Shaft Length | 2 7/16 in |
Description
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/2, 1/6 HP, Nameplate RPM 1,725/1,140, No. of Speeds 2, Voltage 115V AC, 7.7/3.9 A Full Load Amps, 56CZ Frame, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 0.06 Hp Dc Gearmotor, 60 Rpm, 90 V, 30 Frame, Tenv (M1125003.00)
- INGERSOLL-RAND Filter Element, 1 Micron, 45 scfm (24241895)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT (CPHS641)
- DDS Shaft Seal, 25 x 40 x 8 mm., Nitrile Rubber (254008TC)
- DAYTON GP Mtr, Split Ph, ODP, 1/6 HP, 850 rpm, 56 (6XH80)
- DAYTON Mtr, 1/6HP, 1725RPM, 115V (6XJ03)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K534)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1140 rpm, 56 (6XJ57)
- DAYTON GP Mtr, Split Ph, TEFC, 1/2 HP, 1725 rpm, 56 (5K618)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 48 (6K718)
- CENTURY Pump Motor, Split Phase Design (CB2034A)
- Dayton Split-Phase AC Motors