Shop All Split-Phase AC Motors
Dayton
Belt Drive Mtr, SplitPh, ODP, 1140rpm
Mfr # 6XH90BG
Zoro # G1322316
original price:
$251.35
6% off
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5 5/8 in
- Voltage 115V AC
- RPM Range 1,101-1,200
- Includes Shaft Key, Water Slinger
- Motor Enclosure Design Open Dripproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6XH90BG
- Zoro # G1322316
- UPC # 190735373323
- Country of Origin Mexico
- Category Split-Phase AC Motors
Dimensions
Body Dia. | 5 5/8 in |
Length Less Shaft | 8 1/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 5/8 in |
Overall Length | 10 9/16 in |
Shaft Length | 2 7/16 in |
Description
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/12 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115V AC, 3.02 A Full Load Amps, 56CZ Frame, 60 Hz Hz, Motor Service Factor 1.4, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 5/8 in, Shaft Length 2 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Adapter, 8mm, TubexFemale BSPT (KQ2F08-01A)
- FESTO Compact Cylinder ADVU-32-10-P-A (ADVU-32-10-P-A)
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 200-230V (FRN030G1S-2U)
- DYNABRADE Idler Wheel Assembly, For Dynabrade 14000, 11011 (11011)
- DAYTON GP Mtr, Split Ph, 1/4 HP, 1725 rpm, 48Z (6XH65)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 56Z (5K279)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/2HP, 1725rpm (6XH79BG)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 48 (6K718)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 56Z (5K280)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K412)
- DAYTON GP Mtr, Split Ph, TEFC, 1/6 HP, 1725 rpm, 48Z (6XJ06)
- Dayton Split-Phase AC Motors