Shop All Belt & Disc Sanders
Dayton
Belt and Disc Sander, 6" W, 48" L, 2 hp
Mfr # 808TF9
Zoro # G410133357
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$3,385.99
Free 30-Day Returns
Key Features
- Belt Length 48 in
- Compatible Workpiece Material Metal, Plastic, Wood
- Belt Width 6 in
- Grinding Wheel Speed 1,790 RPM
- Horsepower 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 808TF9
- Zoro # G410133357
- Country of Origin Taiwan, Province of China
- Category Belt & Disc Sanders
Dimensions
Belt Length | 48 in |
Belt Width | 6 in |
Maximum Disc Diameter | 14 in |
Grinding Wheel Diameter | 14 in |
Details
Item | Belt and Disc Sander |
Compatible Workpiece Material | Metal, Plastic, Wood |
Grinding Wheel Speed | 1,790 RPM |
Horsepower | 2 hp |
Belt Speed | 2,250 SFPM |
Mounting Location | Floor Standing |
Description
Belt and Disc Sander, Product Type Combination Belt and Disc Sander, Compatible Workpiece Material Metal, Plastic, Wood, Voltage 115 V, Phase Single-Phase, Horsepower 2 hp, Mounting Location Floor Standing, Belt Speed 2,250 SFPM, Grinding Wheel Diameter 14 in, Grinding Wheel Speed 1,790 RPM, Speed Settings Variable, Belt Length 48 in, Belt Width 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Clamp, 150 lb Clamping Force (806ER8)
- DRILLCO 8-32, NITRO SPIRAL POINT TAPS - 2100N (21N008CP)
- PFERD 10" Flat File - Smooth Cut (11012)
- KO-KEN Socket TORX E14 80mm 1/2 Sq. Drive (14325-E14)
- DAYTON 3/4 HP Belt Grinder, 120/240V, 7/3.5A (2RYN7)
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1725 RPM Disc Speed, Corded, 120 V (499F69)
- DAYTON Belt/Disc Sander, 1 hp, 10 in Disc Dia, 1720 RPM Disc Speed, Corded, 115/230 V (55MJ89)
- DAYTON Disc Sander, 1/2 hp, 6 in Disc Dia, 3600 RPM Disc Speed, Corded, 120 V (35GW70)
- DAYTON Belt Grinders, 1/2 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN6)
- DAYTON Disc Sander, 1 hp, 9 in Disc Dia, 2510 RPM Disc Speed, Corded, 120 V (35GW71A)
- JET Disc Sander, 3 hp, 20 in Disc Dia, 1725 RPM Disc Speed, Corded, 460 V (577011)
- Dayton Belt & Disc Sanders