Shop All Belt & Disc Sanders
Dayton
Belt and Disc Sander, 2" W, 72" L, 1.5 hp
Mfr # 808TG1
Zoro # G209769156
product price: $2,439.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,439.99
Free 30-Day Returns
Key Features
- Belt Length 72 in
- Belt Width 2 in
- Maximum Disc Diameter 12 in
- Grinding Wheel Diameter 10 in
- Horsepower 1.5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 808TG1
- Zoro # G209769156
- Country of Origin Taiwan, Province of China
- Category Belt & Disc Sanders
Dimensions
Belt Length | 72 in |
Belt Width | 2 in |
Maximum Disc Diameter | 12 in |
Grinding Wheel Diameter | 10 in |
Details
Item | Belt and Disc Sander |
Horsepower | 1.5 hp |
Belt Speed | 5,000 SFPM |
Grinding Wheel Speed | 2,400 RPM |
Compatible Workpiece Material | Metal, Plastic, Wood |
Mounting Location | Benchtop |
Description
Belt and Disc Sander, Product Type Sanding Disc and Belt Bench Top Machine, Compatible Workpiece Material Metal, Plastic, Wood, Voltage 115 V, 230 V, Phase Single-Phase, Horsepower 1.5 hp, Mounting Location Benchtop, Belt Speed 5,000 SFPM, Grinding Wheel Diameter 10 in, Grinding Wheel Speed 2,400 RPM, Speed Settings Variable, Belt Length 72 in, Belt Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Jobsite Cabinet, Tan, 72 in W x 24 in D x 51 in H (129)
- WESTWARD 1/2 in Drive Impact Socket Bit 5/16 in, SAE (4LZD9)
- GEDORE Set Of Spares For Wire Rope Cutter (E-8320-200)
- KRAFT TOOL Golden Stainless Steel Cement Tro, 16"x4 (CF533)
- DAYTON Belt/Disc Sander, 1 hp, 10 in Disc Dia, 1720 RPM Disc Speed, Corded, 115/230 V (55MJ89)
- DAYTON Belt Grinders, 3/4 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN8)
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1725 RPM Disc Speed, Corded, 120 V (499F69)
- DAYTON Combo Sander, 1.5 hp, 2,700 SFPM (818EN1)
- DAYTON Disc Sander, 1 hp, 9 in Disc Dia, 2510 RPM Disc Speed, Corded, 120 V (35GW71A)
- DAYTON Belt and Disc Sander, 6" W, 48" L, 2 hp (808TF9)
- Dayton Belt & Disc Sanders