Shop All Fan Parts
Dayton
Bearing/Shaft Assembly
Mfr # VE1YNW8BSAG
Zoro # G8413404
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grainger Item Number: 1YNW8A; Mfr. Model Number: 1YNW8A
- For Use With Mfr. Model Number 1YNW8A
- Fits Brand Dayton
- Product Type Bearing/Shaft Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Grainger Item Number: 1YNW8A; Mfr. Model Number: 1YNW8A |
For Use With Mfr. Model Number | 1YNW8A |
Item | Bearing/Shaft Assembly |
Fits Brand | Dayton |
Product Type | Bearing/Shaft Assembly |
Description
Shaft Only, For Use With Grainger Item Number 1YNW8A, For Use With Mfr. Model Number 1YNW8A, Fits Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 5-1/4 In, Width 8 In (Q525-400D)
- ZORO SELECT Conversion Bracket, Surface Mount (6UEE3)
- DAIKIN Fitting (4NKE7968)
- CADET Recessed Electric Wall-Mount Heater, Recessed, 700/900/1600W W, 208/240V AC, Squirrel Cage Blower (RMC162W)
- DAYTON NG Pilot Burner (1VLD5)
- DAYTON Nozzle Support Tube (HV2117200G)
- DAYTON Wheels, PK2 (VE1YNW6WG)
- DAYTON Motor Assembly (VE2MA10MAG)
- DAYTON GFCI Power Cord (VE2RDZ2GPCG)
- DAYTON Actuator (TFB120-SDAY)
- SUPCO Mini-Split Run Cap, 12.5MFD x 450V (RC12.5X450)
- Dayton Fan Parts