Shop All Blower Motors and Parts
Dayton
Bearing Support with Bearing
Mfr # VTSYT99LBSG
Zoro # G7949392
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Blowers
- Fits Brand DAYTON
- Includes Self-Aligning Ball Bearing
- Product Type Bearing Bracket Assembly
- Bearing Outside Diameter 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # VTSYT99LBSG
- Zoro # G7949392
- UPC # 190735305355
- Country of Origin China
- Category Blower Motors and Parts
Dimensions
Bearing Outside Diameter | 1 3/4 in |
Isolator Outside Diameter | 2 in |
Bore Diameter | 3/4 in |
Bearing Width | 1/2 in |
For Nominal Shaft Diameter | 3/4 in |
Details
Item | Bearing Bracket Assembly |
For Use With | Blowers |
Fits Brand | DAYTON |
Includes | Self-Aligning Ball Bearing |
Product Type | Bearing Bracket Assembly |
Minimum Temperature | -20 Degrees C |
Includes Bearing Support | Yes |
Bearing Material | Bearing Steel |
Compatible with Brand | Dayton |
Type of Bearing | Ball Bearing |
Bearing Type | Ball Bearing |
For Maximum Horsepower | 2 hp |
Finish | Galvanized |
Maximum Temperature | 80 Degrees C |
Maximum Operating Speed | 5,850 RPM |
Compatible Grainger Part Number | 5NRC9 |
Description
Bearing Bracket Assembly, Product Type Bearing Bracket Assembly, Includes Self-Aligning Ball Bearing, Standards Not Applicable, Bore Diameter 3/4 in, Bearing Material Bearing Steel, Bearing Width 1/2 in, Bearing Outside Diameter 1 3/4 in, Isolator Outside Diameter 2 in, Maximum Temperature 80 Degrees C, Minimum Temperature -20 Degrees C, For Use With Blowers, Compatible with Grainger Part Number 5NRC9, Compatible with Brand Dayton, Compatible with Series Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHUNG MEI INDUSTRIES Rigid Media (110132-1)
- GREENSEAM Round 90 Degree Elbow, 9 in Duct Dia, Galvanized Steel, 26 GA, 11 in W, 13" L, 11 in H (GRAE990GA26)
- DIVERSITECH Compressor Repair Kit, 10 Gauge Kit (TLC-3-10)
- LUMENITE Cable, Single Conductor, 10 Ft (J)
- DAYTON Burner Head Assembly (2152000600)
- DAYTON Bearing (805-10-6002-5)
- DAYTON Burner Harness (39D0031100)
- DAYTON Shaft (VTSYT1818LSHG)
- DAYTON Blower Wheel (VTSYT1010LWG)
- DAYTON Burner Tube Assembly (2315600)
- FIELD CONTROLS Swg-4Rmk Fan & Motor Assembly (SWG-4RMK)
- Dayton Blower Motors and Parts