Shop All Blower Motors and Parts
Dayton
Bearing Support with Bearing
Mfr # VTSYT97LIBSG
Zoro # G8071226
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Blowers
- Fits Brand DAYTON
- Includes Self-Aligning Ball Bearing
- Product Type Bearing Bracket Assembly
- Bearing Material Bearing Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VTSYT97LIBSG
- Zoro # G8071226
- UPC # 190735305348
- Country of Origin China
- Category Blower Motors and Parts
Dimensions
Bearing Outside Diameter | 1 3/4 in |
Bore Diameter | 3/4 in |
Bearing Width | 1/2 in |
For Nominal Shaft Diameter | 3/4 in |
Isolator Outside Diameter | 2 in |
Details
Item | Bearing Bracket Assembly |
For Use With | Blowers |
Fits Brand | DAYTON |
Includes | Self-Aligning Ball Bearing |
Product Type | Bearing Bracket Assembly |
Bearing Material | Bearing Steel |
Includes Bearing Support | Yes |
Maximum Temperature | 80 Degrees C |
Bearing Type | Ball Bearing |
Finish | Galvanized |
Type of Bearing | Ball Bearing |
For Maximum Horsepower | 1 1/2 hp |
Minimum Temperature | -20 Degrees C |
Compatible with Brand | Dayton |
Maximum Operating Speed | 6,500 RPM |
Description
Bearing Bracket Assembly, Product Type Bearing Bracket Assembly, Includes Self-Aligning Ball Bearing, Standards Not Applicable, Bore Diameter 3/4 in, Bearing Material Bearing Steel, Bearing Width 1/2 in, Bearing Outside Diameter 1 3/4 in, Isolator Outside Diameter 2 in, Maximum Temperature 80 Degrees C, Minimum Temperature -20 Degrees C, For Use With Blowers, Compatible with Grainger Part Number 5NRC8, Compatible with Brand Dayton, Compatible with Series Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Oil Seperator 1 1/8" (060974)
- CANARM Downrod, Fan, 36", Blk (DCR36WR10)
- MAXITROL R500Z-3/4 Gas Regulator With (R500Z-3/4)
- JB INDUSTRIES 3/8IN replacment O-ring 10 pack, PK10 (P90012)
- DAYTON Shaft (604-16-6033-5)
- DAYTON Bearing Support with Bearing (VTSYT1010LBSG)
- DAYTON Shaft (VTSYTS2211SHCWG)
- DAYTON Shaft (VTSYT2525SHG)
- DAYTON Shaft (VTSYTS159SHCWG)
- DAYTON Kit, Linkage (LN-N064)
- AAON Controller, MODGAS-X (ASM01668)
- Dayton Blower Motors and Parts