Shop All Blower Motors and Parts
Dayton
Bearing Support with Bearing
Mfr # VTSYT1818LBSG
Zoro # G8172035
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Blowers
- Fits Brand DAYTON
- Includes Self-Aligning Ball Bearing
- Product Type Bearing Bracket Assembly
- Maximum Temperature 80 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VTSYT1818LBSG
- Zoro # G8172035
- UPC # 190735305416
- Country of Origin China
- Category Blower Motors and Parts
Dimensions
Bearing Outside Diameter | 2 in |
Isolator Outside Diameter | 2 3/8 in |
Bearing Width | 1/2 in |
For Nominal Shaft Diameter | 1 in |
Bore Diameter | 1 in |
Details
Item | Bearing Bracket Assembly |
For Use With | Blowers |
Fits Brand | DAYTON |
Includes | Self-Aligning Ball Bearing |
Product Type | Bearing Bracket Assembly |
Maximum Temperature | 80 Degrees C |
Maximum Operating Speed | 5,850 RPM |
Finish | Polyester Coated |
Bearing Type | Ball Bearing |
Compatible with Brand | Dayton |
Type of Bearing | Ball Bearing |
Bearing Material | Bearing Steel |
For Maximum Horsepower | 5 hp |
Minimum Temperature | -20 Degrees C |
Includes Bearing Support | Yes |
Compatible Grainger Part Number | 5NRD7 |
Description
Bearing Bracket Assembly, Product Type Bearing Bracket Assembly, Includes Self-Aligning Ball Bearing, Standards Not Applicable, Bore Diameter 1 in, Bearing Material Bearing Steel, Bearing Width 1/2 in, Bearing Outside Diameter 2 in, Isolator Outside Diameter 2 3/8 in, Maximum Temperature 80 Degrees C, Minimum Temperature -20 Degrees C, For Use With Blowers, Compatible with Grainger Part Number 5NRD7, Compatible with Brand Dayton, Compatible with Series Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Blower Circuit Board (HH84AA017)
- YELLOW JACKET Gauge Boots, 2-1/2 In Dia, PR (49090)
- LIBERTY PUMPS Basin (K001133)
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1HP, Includs 25ft Duct (9553-25)
- DAYTON Blower Wheel, Universal (CBW36)
- DAYTON Blower Wheel, For Use With 1C791 (802-06-3001)
- DAYTON Blower Wheel, For Use With 2C864 (602-11-4007)
- DAYTON Shaft and Bearing Kit, Use With 4C131 (4C131SBK)
- DAYTON Bearing (805-19-7001-5)
- DAYTON Blower Wheel, For Use With 2C939 (202-11-3153)
- COPELAND Valve 3/8" Service Valve (998-0510-26)
- Dayton Blower Motors and Parts