Shop All Blower Motors and Parts
Dayton
Bearing Support with Bearing
Mfr # VTSYT1515LBSG
Zoro # G8093093
product price: $69.05
/ea
$69.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Blowers
- Fits Brand DAYTON
- Includes Self-Aligning Ball Bearing
- Product Type Bearing Bracket Assembly
- Type of Bearing Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VTSYT1515LBSG
- Zoro # G8093093
- UPC # 190735305409
- Country of Origin China
- Category Blower Motors and Parts
Dimensions
For Nominal Shaft Diameter | 1 in |
Bearing Outside Diameter | 2 in |
Isolator Outside Diameter | 2 3/8 in |
Bore Diameter | 1 in |
Bearing Width | 1/2 in |
Details
Item | Bearing Bracket Assembly |
For Use With | Blowers |
Fits Brand | DAYTON |
Includes | Self-Aligning Ball Bearing |
Product Type | Bearing Bracket Assembly |
Type of Bearing | Ball Bearing |
Minimum Temperature | -20 Degrees C |
Bearing Type | Ball Bearing |
Maximum Operating Speed | 5,850 RPM |
For Maximum Horsepower | 3 hp |
Finish | Polyester Coated |
Includes Bearing Support | Yes |
Bearing Material | Bearing Steel |
Maximum Temperature | 80 Degrees C |
Compatible with Brand | Dayton |
Compatible Grainger Part Number | 5NRD5 |
Description
Bearing Bracket Assembly, Product Type Bearing Bracket Assembly, Includes Self-Aligning Ball Bearing, Standards Not Applicable, Bore Diameter 1 in, Bearing Material Bearing Steel, Bearing Width 1/2 in, Bearing Outside Diameter 2 in, Isolator Outside Diameter 2 3/8 in, Maximum Temperature 80 Degrees C, Minimum Temperature -20 Degrees C, For Use With Blowers, Compatible with Grainger Part Number 5NRD5, Compatible with Brand Dayton, Compatible with Series Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMENITE Control, 3 Relay, Din Mount, 110VAC (WFLT-DM-6011)
- DANFOSS Kp61 -22/55F 80"Cap SPDT (060L200266)
- AIR CONDITIONING PRODUCTS CO 42 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 42")
- AAF FLANDERS Flanders 10055.011230 29.88 x 11.88 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (109713)
- DAYTON Bearing (805-23-7001-5)
- DAYTON Shaft and Bearing Kit, Use With 3C049 (3C049SBK)
- DAYTON Replacement Wheel (862459)
- DAYTON Speed Control Switch (CPB40002003G)
- DAYTON Replacement Wheel (6387635)
- DAYTON Blower Wheel (VTSYT129LWG)
- CARRIER Motor, 208-230/460V, 3-Phase, 850 rpm (HD56AE460)
- Dayton Blower Motors and Parts