Shop All Sleeve Bearings
Dayton
3ZN02 Bronze Sleeve Bearing 3 Pack
Mfr # 3ZN02
Zoro # G2161591
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Length 5/8 in
- Material Metal
- Temp. Range (F) -5 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3ZN02
- Zoro # G2161591
- UPC # 044861008638
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Length | 5/8 in |
Outside Diameter | 5/8 in |
Inside Diameter | 1/2 in |
Bore Diameter | 1/2 in |
Overall Length | 5/8 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | -5 Degrees to 220 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
System of Measurement | Inch |
Minimum Temperature | -5 Degrees F |
Maximum Temperature | 220 Degrees F |
Bronze Material Type | Sintered Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Material Grade | SAE 841 |
Plain Bearing Material | Bronze |
Description
Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Sintered Bronze, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 5/8 in, Overall Length 5/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color -, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 45mm Bore Dia (6209 2RS JEM)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #9108PP (9108PP)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFLUX-1.1/2M)
- CLIMAX METAL PRODUCTS H2C-350 Two-Piece Clamping Collar (H2C-350)
- DAYTON 3ZN21 UHMW-PE Sleeve Bearing (3ZN21)
- DAYTON Sleeve Bearing, 3/4x1x5/8 L, PK3 (3FJR6)
- DAYTON 2X380 Bronze Sleeve Bearing 3 Pack (2X380)
- DAYTON 3ZM99 Bronze Sleeve Bearing 3 Pack (3ZM99)
- DAYTON Sleeve Bearing, 1/4x1/2x3/4 L, PK3 (3FJG2)
- DAYTON Sleeve Bearing, 5/16x7/16x1/4 L, PK3 (3FJG4)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/4, PK3 (EP081212)
- Dayton Plain Bearings