Shop All Sleeve Bearings
Dayton
3ZM99 Bronze Sleeve Bearing 3 Pack
Mfr # 3ZM99
Zoro # G0380667
product price: $4.85
/pk 3, $1.62/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Length 1/2 in
- Material Metal
- Temp. Range (F) -5 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZM99
- Zoro # G0380667
- UPC # 044861007938
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Length | 1/2 in |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Overall Length | 1/2 in |
Bore Diameter | 1/4 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | -5 Degrees to 220 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
System of Measurement | Inch |
Minimum Temperature | -5 Degrees F |
Maximum Temperature | 220 Degrees F |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Material Grade | SAE 841 |
Description
Sleeve Bearing, Bore Diameter 1/4 in, Bronze Material Type Sintered Bronze, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 3/8 in, Overall Length 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color -, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPZ, 10 x 1862mm LP (SPZ1862)
- GATES Tri-Power PowerBand Belts, 2/BX68 (2/BX68)
- BOSTON Hydraulic Hose, 3/8in.IDx25 ft., 400 psi (H00906-25R)
- LOCTITE Anti-Seize, 8 oz Brush-Top Can, Aluminum, Graphite, LB 8150 (199012)
- DAYTON Sleeve Bearing, 1/2x11/16x3/4 L, PK3 (3FJL8)
- DAYTON Sleeve Bearing, 9/16x3/4x1 L, PK3 (3FJN7)
- DAYTON Sleeve Bearing, 7/16x5/8x3/4 L, PK3 (3FJK7)
- DAYTON 3ZN22 UHMW-PE Sleeve Bearing (3ZN22)
- DAYTON 1X872 Bronze Sleeve Bearing 3 Pack (1X872)
- DAYTON 1X867 Bronze Sleeve Bearing 3 Pack (1X867)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1 (ECOF202416)
- Dayton Sleeve Bearings