Shop All Sleeve Bearings
Dayton
2X380 Bronze Sleeve Bearing 3 Pack
Mfr # 2X380
Zoro # G2947445
product price: $7.05
/pk 3, $2.35/ea
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Length 1 in
- Material Metal
- Temp. Range (F) -5 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2X380
- Zoro # G2947445
- UPC # 044861008157
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Length | 1 in |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Bore Diameter | 1/4 in |
Overall Length | 1 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | -5 Degrees to 220 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
System of Measurement | Inch |
Maximum Temperature | 220 Degrees F |
Minimum Temperature | -5 Degrees F |
Plain Bearing Material | Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Bronze Material Type | Sintered Bronze |
Material Grade | SAE 841 |
Description
Sleeve Bearing, Bore Diameter 1/4 in, Bronze Material Type Sintered Bronze, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 3/8 in, Overall Length 1 in, Plain Bearing Material Bronze, System of Measurement Inch, Color -, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FPX 90 (6901-12-12)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 14 in Stroke, NFPA Double Acting (5VLH6)
- SKF SKF 6213NR, Single Row Ball Bearings (6213NR)
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-03AS)
- DAYTON Sleeve Bearing, 5/16x7/16x1/4 L, PK3 (3FJG4)
- DAYTON Sleeve Bearing, 7/16x9/16x1 L, PK3 (3FJK4)
- DAYTON Sleeve Bearing, 1/2x11/16x5/8 L, PK3 (3FJL7)
- DAYTON Sleeve Bearing, 1/2x11/16x1 L, PK3 (3FJL9)
- DAYTON Sleeve Bearing, 7/16x9/16x1/2 L, PK3 (3FJK2)
- DAYTON Sleeve Bearing, 3/8x5/8x1 L, PK3 (3FJK1)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 1/2, PK3 (EF101408)
- Dayton Plain Bearings