Shop All Sleeve Bearings
Dayton
1X872 Bronze Sleeve Bearing 3 Pack
Mfr # 1X872
Zoro # G0575732
product price: $18.49
/pk 3, $6.16/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Length 1 7/8 in
- Material Metal
- Temp. Range (F) -5 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1X872
- Zoro # G0575732
- UPC # 044861016282
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Length | 1 7/8 in |
Outside Diameter | 1 in |
Inside Diameter | 3/4 in |
Bore Diameter | 3/4 in |
Overall Length | 1 7/8 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | -5 Degrees to 220 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
Minimum Temperature | -5 Degrees F |
Maximum Temperature | 220 Degrees F |
System of Measurement | Inch |
Material Grade | SAE 841 |
Bronze Material Type | Sintered Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Description
Sleeve Bearing, Bore Diameter 3/4 in, Bronze Material Type Sintered Bronze, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 in, Overall Length 1 7/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color -, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (60BS17H X 1 1/2)
- GATES Plant Master XTreme 300 LockOn (32011105)
- WARNER ELECTRIC Clutch/Brake Control, 120VAC, 90VDC (CBC-150-1)
- EATON AEROQUIP Fitting, Elbow, 5/8 In Hose, 1 1/16-12 JIC (190261-12S)
- DAYTON Sleeve Bearing, 3/8x1/2x3/4 L, PK3 (3FJH9)
- DAYTON Sleeve Bearing, 1/4x1/2x3/4 L, PK3 (3FJG2)
- DAYTON Sleeve Bearing, 3/4x7/8x1/2 L, PK3 (3FJP9)
- DAYTON 1X868 Bronze Sleeve Bearing 3 Pack (1X868)
- DAYTON Sleeve Bearing, 3/4x1x5/8 L, PK3 (3FJR6)
- DAYTON Sleeve Bearing, 7/16x9/16x1 1/4 L, PK3 (3FJK5)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (CB162208)
- Dayton Plain Bearings