Shop All Sleeve Bearings
Dayton
3ZN23 UHMW-PE Sleeve Bearing
Mfr # 3ZN23
Zoro # G3367734
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Length 1/2 in
- Material Plastic
- Temp. Range (F) -60 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZN23
- Zoro # G3367734
- UPC # 044861016794
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Length | 1/2 in |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Overall Length | 1/2 in |
Bore Diameter | 1/4 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -60 Degrees to 180 Degrees F |
Max. Pv | 3,000 lb/sq in-fpm |
Color | White |
Agency Compliance | USDA/FDA Approved |
Minimum Temperature | -60 Degrees F |
Maximum Temperature | 180 Degrees F |
System of Measurement | Inch |
Lubrication Type | Self Lubricating |
Plain Bearing Material | UHMW Polyethylene |
Standards | USDA/FDA Approved |
Maximum PV | 3,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 1/4 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -60 Degrees F, Outside Diameter 3/8 in, Overall Length 1/2 in, Plain Bearing Material UHMW Polyethylene, System of Measurement Inch, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, D8M, 30 x 1904mm PL, T238 (D1904-8M-30)
- GATES Truflex V-Belts, 3L290 (3L290)
- KBC Ball Bearing, 55mm x 90mm x 18mm, single row deep groove ball bearing, two shields, C3 Fit (6011-ZZ KBC)
- NACHI Ceramic Radial Ball Bearing, SH6-6208ZZEC3 (SH6-6208ZZEC3)
- DAYTON Sleeve Bearing, 5/16x7/16x3/8 L, PK3 (3FJG5)
- DAYTON Sleeve Bearing, 3/4x1x5/8 L, PK3 (3FJR6)
- DAYTON 1X968 Bronze Sleeve Bearing Assortment Kit (1X968)
- DAYTON Sleeve Bearing, 5/16x7/16x5/8 L, PK3 (3FJG7)
- DAYTON Sleeve Bearing, 3/8x5/8x5/8 L, PK3 (3FJJ8)
- DAYTON Sleeve Bearing, 3/8x9/16x1 L, PK3 (3FJJ5)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1, PK3 (CB071208)
- Dayton Sleeve Bearings