Shop All Sleeve Bearings
Dayton
3ZN22 UHMW-PE Sleeve Bearing
Mfr # 3ZN22
Zoro # G2402924
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 3/4 in
- Length 3/4 in
- Material Plastic
- Temp. Range (F) -60 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3ZN22
- Zoro # G2402924
- UPC # 044861019191
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 3/4 in |
Length | 3/4 in |
Inside Diameter | 5/8 in |
Outside Diameter | 3/4 in |
Overall Length | 3/4 in |
Bore Diameter | 5/8 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -60 Degrees to 180 Degrees F |
Max. Pv | 3,000 lb/sq in-fpm |
Agency Compliance | USDA/FDA Approved |
Color | White |
Minimum Temperature | -60 Degrees F |
System of Measurement | Inch |
Maximum Temperature | 180 Degrees F |
Maximum PV | 3,000 lb/sq in-fpm |
Standards | USDA/FDA Approved |
Lubrication Type | Self Lubricating |
Plain Bearing Material | UHMW Polyethylene |
Description
Sleeve Bearing, Bore Diameter 5/8 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -60 Degrees F, Outside Diameter 3/4 in, Overall Length 3/4 in, Plain Bearing Material UHMW Polyethylene, System of Measurement Inch, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Gast Standard 8Am-Frv-30A Air Motor (8AM-FRV-30A)
- D&D Timing Belt, L, 0.5 x 51in PL, T136 (510L050)
- DYNABRADE Tune-Up Kit, National Detroit Models (98580)
- D&D 43" Outside Length, 3/8" Top Width, 1 Ribs (3VX430)
- DAYTON Sleeve Bearing, 7/16x9/16x1 1/4 L, PK3 (3FJK5)
- DAYTON Sleeve Bearing, 5/16x7/16x5/8 L, PK3 (3FJG7)
- DAYTON Sleeve Bearing, 5/16x7/16x1/4 L, PK3 (3FJG4)
- DAYTON Sleeve Bearing, 3/8x5/8x1 L, PK3 (3FJK1)
- DAYTON Sleeve Bearing, 1/2x11/16x5/8 L, PK3 (3FJL7)
- DAYTON Sleeve Bearing, 7/16x9/16x1/2 L, PK3 (3FJK2)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/8, L 3/8, PK3 (DPEP020406)
- Dayton Sleeve Bearings