Shop All Sleeve Bearings
Dayton
3ZN19 UHMW-PE Sleeve Bearing
Mfr # 3ZN19
Zoro # G1471565
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/4 in
- Length 1 in
- Material Plastic
- Temp. Range (F) -60 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZN19
- Zoro # G1471565
- UPC # 044861020227
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/4 in |
Length | 1 in |
Outside Diameter | 1 1/4 in |
Inside Diameter | 1 in |
Overall Length | 1 in |
Bore Diameter | 1 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -60 Degrees to 180 Degrees F |
Max. Pv | 3,000 lb/sq in-fpm |
Color | White |
Agency Compliance | USDA/FDA Approved |
System of Measurement | Inch |
Maximum Temperature | 180 Degrees F |
Minimum Temperature | -60 Degrees F |
Lubrication Type | Self Lubricating |
Maximum PV | 3,000 lb/sq in-fpm |
Plain Bearing Material | UHMW Polyethylene |
Standards | USDA/FDA Approved |
Description
Sleeve Bearing, Bore Diameter 1 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -60 Degrees F, Outside Diameter 1 1/4 in, Overall Length 1 in, Plain Bearing Material UHMW Polyethylene, System of Measurement Inch, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 80 Teeth, Length 30.0 In (1DHL4)
- PERFORMANCE TOOL 10-Pk Grease Fittings-1/8 Npt, W54241 (W54241)
- COILHOSE PNEUMATICS F/R Duo W/Automatic Drain 3/4" (CO 27FC6-D)
- CAMOZZI BSPp Female Distribution Block, 1/8MM (3033 1/8)
- DAYTON Sleeve Bearing, 3/8x5/8x1 L, PK3 (3FJK1)
- DAYTON 1X866 Bronze Sleeve Bearing 3 Pack (1X866)
- DAYTON Sleeve Bearing, 3/4x1x7/8 L, PK3 (3FJR8)
- DAYTON 3ZN01 Bronze Sleeve Bearing 3 Pack (3ZN01)
- DAYTON Sleeve Bearing, 1/2x5/8x3/4 L, PK3 (3FJL3)
- DAYTON Sleeve Bearing, 5/16x7/16x5/8 L, PK3 (3FJG7)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/8, L 3/8, PK3 (DPEP020406)
- Dayton Sleeve Bearings