Shop All Sleeve Bearings
Dayton
1X968 Bronze Sleeve Bearing Assortment Kit
Mfr # 1X968
Zoro # G0736705
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Includes (10) 1/4" ID x 5/16" OD x 3/4" L (5) 1/4" ID x 3/8" OD x 1" L (5) 3/8" ID x 1/2" OD x 1" L (12) 1/2" ID x 5/8" OD x 1 1/8" L, (5) 1/2" ID x 11/16" OD x 1 1/8" L (5) 1/2" ID x 3/4" OD x 1 1/8" L (5) 5/8" ID x 3/4" OD x 1" L (5) 5/8" ID x 3/4" OD x 1 1/8" L (4) 5/8" ID x 1" OD x 1 1/8" L"
- Number of Pieces 56
- Maximum Temperature 220 Degrees F
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1X968
- Zoro # G0736705
- UPC # 044861006474
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Outer Diameter Range | 5/16 in to 1 in |
Largest Outside Diameter | 1 in |
Bore Diameter Range | 1/4 in to 3/4 in |
Smallest Outside Diameter | 5/16 in |
Largest Bore Diameter | 3/4 in |
Smallest Bore Diameter | 1/4 in |
Details
Item | Sleeve Bearing Set |
Material | Metal |
Includes | (10) 1/4" ID x 5/16" OD x 3/4" L (5) 1/4" ID x 3/8" OD x 1" L (5) 3/8" ID x 1/2" OD x 1" L (12) 1/2" ID x 5/8" OD x 1 1/8" L, (5) 1/2" ID x 11/16" OD x 1 1/8" L (5) 1/2" ID x 3/4" OD x 1 1/8" L (5) 5/8" ID x 3/4" OD x 1" L (5) 5/8" ID x 3/4" OD x 1 1/8" L (4) 5/8" ID x 1" OD x 1 1/8" L" |
Number of Pieces | 56 |
Maximum Temperature | 220 Degrees F |
System of Measurement | Inch |
Temperature Range | 220 Degrees F |
Material Grade | SAE 841 |
Number of Bearings | 56 |
Description
Sleeve Bearing Set, Largest Bore Diameter 3/4 in, Largest Outside Diameter 1 in, Maximum Temperature 220 Degrees F, Number of Bearings 56, Smallest Bore Diameter 1/4 in, Smallest Outside Diameter 5/16 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Jaw Coupling Hub, 25mm, Aluminum (MJCC51-25-A)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-12, Strt (2240-16-16s)
- TOMPKINS Hydraulic Fitting-Flange10MJ-10FL C61 NO BRAZE-KOMATSU (NB6840-10-10 KOMATSU)
- KRYTOX 0.5 kg Jar White (GPL-205)
- DAYTON Sleeve Bearing, 3/4x1x5/8 L, PK3 (3FJR6)
- DAYTON 3ZN19 UHMW-PE Sleeve Bearing (3ZN19)
- DAYTON Sleeve Bearing, 5/16x7/16x3/4 L, PK3 (3FJG8)
- DAYTON 2X355 Bronze Sleeve Bearing 3 Pack (2X355)
- DAYTON Sleeve Bearing, 9/16x3/4x1 L, PK3 (3FJN7)
- DAYTON Sleeve Bearing, 1/2x11/16x3/4 L, PK3 (3FJL8)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 2 (CB243216)
- Dayton Plain Bearings