Shop All Beam & Plate Clamps
Dayton
Beam Clamp, Vertical Lift, 6000 lb.
Mfr # 3KR13
Zoro # G3489805
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Vertical Lift
- Safe Working Load 6,000 lb
- Material Steel
- Jaw Capacity 3-3/16 in to 12-19/32 in
- Lifting Point Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3KR13
- Zoro # G3489805
- UPC # 190735290446
- Country of Origin China
- Category Beam & Plate Clamps
Dimensions
Overall Width | 19 1/4 in |
Overall Height | 12 3/4 in |
Maximum Beam Width | 12 5/8 in |
Overall Depth | 4 1/8 in |
Minimum Beam Width | 3 1/8 in |
Details
Item | Beam Clamp |
Operation | Vertical Lift |
Safe Working Load | 6,000 lb |
Material | Steel |
Jaw Capacity | 3-3/16 in to 12-19/32 in |
Lifting Point | Shaft |
Standards | ANSI/ASME B30.20 |
Jaw Material | Steel |
Locking Type | Locking Screw |
Clamp Type | Beam Flange Clamp |
Maximum Jaw Opening | 14 1/8 in |
Beam Mount Location | Top |
Attachment Type | Shaft |
Maximum Beam Thickness | 1 1/8 in |
Working Load Limit | 6,000 lb |
Compatible Beam Shape | Flat |
Minimum Jaw Opening | 2 3/4 in |
Description
Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 14 1/8 in, Minimum Jaw Opening 2 3/4 in, Working Load Limit 6,000 lb, Attachment Type Shaft, Maximum Beam Thickness 1 1/8 in, Compatible Beam Shape Flat, Minimum Beam Thickness Not Applicable, Overall Height 12 3/4 in, Attachment Diameter Not Applicable, Beam Mount Location Top, Maximum Beam Width 12 5/8 in, Minimum Beam Width 3 1/8 in, Overall Depth 4 1/8 in, Overall Width 19 1/4 in, Standards ANSI/ASME B30.20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 8' Horizontal E-Track Gray Painted (HET8P-G)
- DAYTON Chain, Grade 80, 3/8 Size, 10 ft., 7100 lb. (5WRR1)
- ZORO SELECT Tilt Truck, HD, 1-1/8 cu. yd., Blue (1.1CU-HD BLUE)
- ZORO SELECT Plate Caster, 175 lb. Load Rating (LDA-TPA 50G)
- DAYTON Beam Clamp, Vertical Lift, 10,000 lb. (4ZW25)
- DAYTON Beam Clamp, Vertical Lift, 2000 lb. (3KR11)
- DAYTON Beam Clamp, Vertical Lift, 4000 lb. (3KR12)
- DAYTON Plate Clamp, Steel, Horizontal, 22000 lbs, PK2 (22NC02)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 1/16 in - 5/8 in Grip, 1/2 ton WLL (6423000)
- RENFROE Plate Clamp, Steel, 1 ton (LPA-01.00-A)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (LJ-01.00-A)
- Dayton Lifting Equipment