Shop All Plenum Fans
This Product is Discontinued
Dayton
B/D Plug Fan, 30 In, Less Drive Pkg (Discontinued)
Mfr # 5ZPK7
Zoro # G2959092
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wheel Diameter 30 in
- Type Belt Drive, Less Drive Package
- RPM Range 594 to 1408
- Dimension G 20 1/8 in
- Width 43 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5ZPK7
- Zoro # G2959092
- UPC # 190735357828
- Country of Origin United States
- Category Plenum Fans
Dimensions
Wheel Diameter | 30 in |
Dimension G | 20 1/8 in |
Width | 43 1/4 in |
Height | 43 1/4 in |
Dimension D | 27 1/8 in |
Dimension E | 54 11/16 in |
Shaft Dia. | 2 3/16 in |
Dimension B | 37 1/4 in |
Dimension C | 27 9/16 in |
Dimension J | 35 1/4 in |
Dimension F | 10 1/16 in |
Dimension A | 43 1/4 in |
Dimension I | 7/8 in |
Dimension H | 40 1/4 in |
Depth | 54 11/16 in |
Frame Height | 43 1/4 in |
Shaft Diameter | 2 1/8 in |
Frame Width | 43 1/4 in |
Frame Depth | 54.6 in |
Description
Plug Fan, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Wheel Diameter 30 in, Airflow @ 0.000 in SP 24,626 cfm, Maximum Inlet Air Temperature 500 Degrees F, Shaft Diameter 2 1/8 in, Bearing Type Self-Aligning Ball, Frame Material Steel, Wheel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.