Shop All Belt Drive Blowers
Dayton
B/D Blower, 22 In, Less Drive Pkg
Mfr # 5UDU5
Zoro # G3184185
product price: $2,214.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,214.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 22 in
- Type Less Drive Package
- Wheel Width (In.) 22 in
- Housing Material Steel
- Outlet Height (In.) 27 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UDU5
- Zoro # G3184185
- UPC # 190735351369
- Country of Origin China
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 22 in |
Wheel Width (In.) | 22 in |
Outlet Height (In.) | 27 1/4 in |
Shaft Dia. (In.) | 1- 7/16 |
Width (In.) | 39 1/4 in |
Height (In.) | 41 1/2 in |
Outlet Width (In.) | 27 1/4 in |
Inlet Dia. (In.) | 18 11/16 in |
Depth (In.) | 35 11/16 in |
Overall Width | 39 1/4 in |
Overall Height | 35 5/8 in |
Outlet Size | 27 1/4 in x 27 1/4 in |
Housing Width | 27.2 in |
Wheel Diameter | 22 1/8 in |
Wheel Dimensions | 22 1/8 in Dia. x 22 in W |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 1 3/8 in |
Wheel Bore Diameter | 1 3/8 in |
Outlet Width | 27 1/4 in |
Inlet Diameter | 18 5/8 in |
Housing Height | 41.5 in |
Outlet Height | 27 1/4 in |
Overall Depth | 35 5/8 in |
Housing Depth | 35.7 in |
Wheel Width | 22 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 22 1/8 in, Minimum Airflow 6,750 cfm, Maximum Airflow 28,260 cfm, Maximum Static Pressure 2 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 1 3/8 in, Bearing Type Ball, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 22 in, Number of Inlets 2, Inlet Diameter 18 5/8 in, Outlet Shape Rectangular, Outlet Height 27 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0130F00068 Pressure Switch (0130F00068)
- AIR HANDLER 28x30x4 Synthetic Pleated Air Filter, MERV 8 (6B918)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (644-C)
- VULCAN Bottom Outlet Immersion Heater, 120V (ANW115)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J445)
- DAYTON Blower, 24 1/2 In, 2 HP, 230/460 V, 3 Ph (7C901)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN1)
- DAYTON Blower with Drive Package (43XG60)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP59)
- DAYTON Blower, 25 In, Fwd Curve (7K432)
- DELHI Blower, BD, Less Motor, 15-1/2 Wheel (9005478)
- Dayton Belt Drive Blowers