Shop All Gas Detection Accessories
Dayton
Battery, 12VDC, Lead, For Mfr. No. LPT15
Mfr # MH2LEB833
Zoro # G3794623
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 21XU83, 21XU84, 2LEB8
- Voltage 12VDC
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # MH2LEB833
- Zoro # G3794623
- Country of Origin China
- Category Gas Detection Accessories
Details
Item | Battery |
For Use With | 21XU83, 21XU84, 2LEB8 |
Voltage | 12VDC |
Color | White |
Description
Battery, For Use With 21XU83, 21XU84, 2LEB8
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC GPD525HV DuraBlend PU Palm Coated Gloves Cut Level A3 (GPD525HV-10)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (100-82000)
- ROCKY Retraction Waterproof Side-Zip Snake Boot, 115M (RKS0243)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWH2X002500)
- NEXTTEQ Sampling Bag, 1-1/4 inH x 14 inW x 14 inL (31000)
- MSA SAFETY Automated Test System, 12Hx8Lx6-1/2W In. (10128643)
- DRAEGER Float Probe, For X-am 7000 (6802337)
- MSA SAFETY Replacement Sensor, Detects NO2, CO (10121217)
- INDUSTRIAL SCIENTIFIC Carrying Case, Leather, Black (18108813)
- MSA SAFETY Sample Line, PTFE, 10 ft. (10049058)
- MSA SAFETY Tubing, 50 ft. (10153105)
- Dayton Gas Detection Accessories