Shop All Bathroom Fans
Dayton
BathExh Fn, 8In Duct Dia, Galv Steel, 115 V
Mfr # 60KU31
Zoro # G102587871
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Backdraft Damper, Grille, Mounting Brackets, Vari-Green EC Motor
- Phase 1
- Housing Material Steel
- Number of Speeds 2
- Lighted Without Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60KU31
- Zoro # G102587871
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Grille Width | 16 3/8 in |
Grille Length | 19 3/8 in |
Profile Height Family | High |
Overall HxWxD | 14 1/2 in x 14 3/8 in x 18 in |
Overall Width | 14 3/8 in |
Profile Width Family | Single-Wide |
Duct H x W | 8 in x 8 in |
Overall Depth | 18 in |
Duct Height | 8 in |
Overall Height | 14 1/2 in |
For Cut-Out Length | 14 3/4 in |
For Cut-Out Width | 18 3/8 in |
Duct Width | 8 in |
Description
Bath Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Backdraft Damper, Grille, Mounting Brackets, Vari-Green EC Motor, Mounting Location Ceiling, Maximum Airflow 557 cfm, Exhaust Airflow @ 0.100 in SP 583 cfm, Exhaust Airflow @ 0.000 in SP 604 cfm, Maximum Noise Level 9.2 sones, Noise Level @ 0.100 in SP @ 5 ft 8 sones, Number of Speeds 2, Overall Depth 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Refrigeration Oil Analysis Kit (4996-0)
- GOODMAN 0131P00002S Motor, 100W, 2Sp, (0131P00002)
- VULCAIN Wall Mount Controller, with Outputs (301-EM-US3)
- MRCOOL 4-5 ton up to 18 SEER Universal Series Condenser (MDU18048060)
- DAYTON BthExh Fn, 8In Duct Dia, Gal Steel, 120 V (60KU33)
- DAYTON Bath Exhaust Fan, 130 cfm cfm, 8 x 6 in Duct Dia., 115 V, Yes (60RG35)
- DAYTON BthExh Fn, 8In Duct, Galv Steel, 115 V (60KU34)
- DAYTON Steel 35"L, 14.75"H, 14.75"W Exhaust Fan (60KU40)
- DAYTON BthExht Fn, 8In Dct Dia, Galv Steel, 115 V (60KU32)
- DAYTON Bath Exhaust Fan, 395 cfm cfm, 17 7/16 X 8in Duct Dia., 115 V, No (60RG45)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (QTXE110S)
- Dayton Bathroom Fans