Shop All Residential Exhaust Fans
Dayton
Bath Exhst Fan, 6In, Galv Steel, 115 V
Mfr # 60RG32
Zoro # G003670085
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115, 220-240, 277 V
- Requires Ductwork
- Grille Length 15 in
- Duct Dia. 6 in
- Profile Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60RG32
- Zoro # G003670085
- Country of Origin United States
- Category Residential Exhaust Fans
Dimensions
Grille Length | 15 in |
Duct Dia. | 6 in |
Housing Height | 7 in |
Housing Length | 13 7/8 in |
Housing Width | 11 1/2 in |
Grille Width | 13 1/2 in |
Profile Height Family | Medium |
Duct Diameter | 6 in |
Overall Height | 7 in |
Overall Depth | 13 7/8 in |
Overall Width | 11 1/2 in |
For Cut-Out Width | 11 3/4 in |
For Cut-Out Length | 14 1/8 in |
Overall HxWxD | 7 in x 11 1/2 in x 13 7/8 in |
Description
Bath Exhaust Fan, Discharge Direction Horizontal, Duct Diameter 6 in, Duct Shape Round, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper, Mounting Location Ceiling, Maximum Airflow 133 cfm, Exhaust Airflow @ 0.100 in SP 114 cfm, Exhaust Airflow @ 0.000 in SP 133 cfm, Maximum Noise Level 4.5 sones, Noise Level @ 0.100 in SP @ 5 ft 1.5 sones, Number of Speeds 1, Overall Depth 13 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Motor, 120V, 1 Phase (196037)
- JOHNSON CONTROLS -30/100F SPDT TSTAT W/ADJ DIF (A19BBC-2)
- LIEBERT Fan Speed Control, Dual Sensor (1C25447P1S)
- KOCH FILTER 20x24x4 Standard Capacity Pleated Filter, MERV 8 (102-700-029)
- DAYTON Bath Exhaust Fn, 6In, Galv Steel, 115 V (60RG37)
- DAYTON Bath Exhaust Fan, 8In, Galvn Steel, 115 V (60RG43)
- DAYTON Bath Exhaust Fan, 6In, Galv Stl, 115 V (60RG38)
- AIR KING Air King America 6895403 High Performance Exhaust Fan; 50 Cfm (6895403)
- AERO PURE Aero Pure ABF110G16W 110 CFM Quiet Energy Star Bathroom Fan - White (ABF110G16W)
- BROAN-NUTONE Broan-Nutone XB80 80 CFM Less Than 0.3 Sones Energy Star Fan (XB80)
- HUBBEL ELECTRIC RACO Hubbel Electric Raco 4-1.06in. Square Box With .75in. & 1in. Knockouts 8265 (8265)
- Dayton Residential Exhaust Fans