Shop All Residential Exhaust Fans
Dayton
Bath ExhaustFan, 8In , Galv Steel, 115V
Mfr # SP-A200-DAY
Zoro # G903670086
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Grille Length 15 in
- Humidity Sensing No
- Number of Speeds 1
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # SP-A200-DAY
- Zoro # G903670086
- Country of Origin United States
- Category Residential Exhaust Fans
Dimensions
Grille Length | 15 in |
Housing Height | 11 1/4 in |
Grille Width | 13 1/2 in |
Duct Dia. | 8 x 8 in |
Housing Length | 14 in |
Housing Width | 11 7/8 in |
Overall Height | 11 1/4 in |
Overall HxWxD | 11 1/4 in x 11 7/8 in x 14 in |
Overall Width | 11 7/8 in |
Duct H x W | 8 in x 8 in |
For Cut-Out Width | 12 1/8 in |
Duct Height | 8 in |
For Cut-Out Length | 14 1/4 in |
Profile Height Family | High |
Duct Width | 8 in |
Overall Depth | 14 in |
Description
Bath Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper, Mounting Location Ceiling, Maximum Airflow 197 cfm, Exhaust Airflow @ 0.100 in SP 246 cfm, Exhaust Airflow @ 0.000 in SP 267 cfm, Maximum Noise Level 4.5 sones, Noise Level @ 0.100 in SP @ 5 ft 2 sones, Number of Speeds 1, Overall Depth 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Round Connector Sleeve, 12 in Duct Dia, Metal, 24 GA, 12 in W, 3-1/2" L, 12 in H (GRQS12GA)
- SUNTEC B2Ta8249 Model B Two Stage Fuel (B2TA8249)
- FAVORCOOL 3.0CFM 1/4HP Air Vacuum Pump with Manifold Gauge Set for Freon Charging (FC-30T-136G)
- SUPCO Fin Jack, FPT10 (FPT10)
- DAYTON Bath Exhst Fan, 6In, Galv Steel, 115 V (60RG32)
- DAYTON Bath Exhaust Fn, 6In, Galv Steel, 115 V (60RG37)
- DAYTON Bath Exhaust Fan, 8In, Galvn Steel, 115 V (60RG43)
- DAYTON Bath Exhaust Fan, 6In, Galv Stl, 115 V (60RG38)
- DEFENSEGUARD America Fan Bath 50Cfm 3.0 Sones AS50 (DE110560)
- BROAN-NUTONE Broan-Nutone MG1 Metal Grille Kit for 100 150 200 250 & 300 CFM Ceiling Mount Models (MG1)
- AERO PURE Aero Pure ABF110L5W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L5W)
- Dayton Residential Exhaust Fans