Shop All Bathroom Fans
Dayton
Bath Exhaust Fan, 75 cfm cfm, 6 in Duct Dia., 115 V, Yes
Mfr # 60RG30
Zoro # G303541542
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- CFM @ 0.100-In. SP 75 cfm
- Includes Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper
- Phase 1
- Watts 17.1 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 60RG30
- Zoro # G303541542
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Duct Dia. | 6 in |
Grille Width | 13 1/2 in |
Housing Width | 11 1/2 in |
Grille Length | 15 in |
Housing Height | 7 in |
Housing Length | 13 7/8 in |
For Cut-Out Width | 11 3/4 in |
Overall HxWxD | 7 in x 11 1/2 in x 13 7/8 in |
Overall Depth | 13 7/8 in |
Overall Height | 7 in |
Duct Diameter | 6 in |
For Cut-Out Length | 14 1/8 in |
Profile Height Family | Medium |
Overall Width | 11 1/2 in |
Description
Bath Exhaust Fan, Discharge Direction Horizontal, Duct Diameter 6 in, Duct Shape Round, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper, Mounting Location Ceiling, Maximum Airflow 89 cfm, Exhaust Airflow @ 0.100 in SP 75 cfm, Exhaust Airflow @ 0.000 in SP 89 cfm, Maximum Noise Level 2 sones, Noise Level @ 0.100 in SP @ 5 ft 0.8 sones, Number of Speeds 1, Overall Depth 13 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x24"x1" (274-140-240)
- HONEYWELL Zd20X6Tz 24V Automatic (ZD20X6TZ)
- QMARK Residential Baseboard Heater (2546W)
- DAYTON Exhaust Fan, 20 In, 3491 CFM (10D958)
- DAYTON BthExh Fn, 6In Duct Dia, Galv Steel, 115 V (60KU30)
- DAYTON BthExht Fn, 8In Dct Dia, Galv Steel, 115 V (60KU32)
- DAYTON Steel 35"L, 14.75"H, 14.75"W Exhaust Fan (60KU40)
- DAYTON Bath Exhaust Fan, 130 cfm cfm, 8 x 6 in Duct Dia., 115 V, Yes (60RG35)
- DAYTON BthExh Fn, 8In Duct Dia, Gal Steel, 120 V (60KU33)
- DAYTON Steel 14"L, 11.25"H, 11.9"W Exhaust Fan (60KU45)
- DELTA BREEZ Integrity Ventilation Fan with LED Lighting 13 watt 80 CFM (DE4898)
- Dayton Bathroom Fans