Shop All Residential Exhaust Fans
Dayton
Bath Exhaust Fan, 6In, Galv Stl, 115 V
Mfr # 60RG38
Zoro # G003670115
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115, 220-240, 277 V
- Watts 128 W
- Housing Length 13 7/8 in
- Grille Length 15 in
- Standards AMCA, cUL Listed, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60RG38
- Zoro # G003670115
- Country of Origin United States
- Category Residential Exhaust Fans
Dimensions
Housing Length | 13 7/8 in |
Grille Length | 15 in |
Grille Width | 13 1/2 in |
Housing Height | 7 in |
Duct Dia. | 6 in |
Housing Width | 11 1/2 in |
Profile Height Family | Medium |
For Cut-Out Length | 14 1/8 in |
For Cut-Out Width | 11 3/4 in |
Overall HxWxD | 7 in x 11 1/2 in x 13 7/8 in |
Overall Height | 7 in |
Duct Diameter | 6 in |
Overall Width | 11 1/2 in |
Overall Depth | 13 7/8 in |
Description
Bath Exhaust Fan, Discharge Direction Horizontal, Duct Diameter 6 in, Duct Shape Round, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper, Mounting Location Ceiling, Maximum Airflow 160 cfm, Exhaust Airflow @ 0.100 in SP 156 cfm, Exhaust Airflow @ 0.000 in SP 160 cfm, Maximum Noise Level 5 sones, Noise Level @ 0.100 in SP @ 5 ft 2.5 sones, Number of Speeds 1, Overall Depth 13 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17760)
- AAON SENSOR FLAME 175 SPARK PLUG (V62780)
- BERNER Motor, 120/208,230V, 3/4 HP (013F4048F1X18C)
- GRUNDFOS 519651 3/4" Bronze Flange (519651)
- DAYTON Bath Exhaust Fn, 6In, Galv Steel, 115 V (60RG37)
- DAYTON Bath Exhaust Fan, 8In, Galvn Steel, 115 V (60RG43)
- DAYTON Bath Exhst Fan, 6In, Galv Steel, 115 V (60RG32)
- BROAN Exhaust Fan, 180 CFM, 120V AC, Plastic, White (511)
- CHESTERFIELD LEATHER Broan-nautilus Bathroom Exhaust Fan With Duct (CH13698)
- BROAN-NUTONE Broan & Nutone 791LEDM Ventilation Fan with LED Light 100 CFM (791LEDM)
- BROAN Exhaust Fan, 200 CFM, 120V AC, Duct Diameter 8 in (505)
- Dayton Residential Exhaust Fans