Shop All Bathroom Fans
Dayton
Bath Exhaust Fan, 63 cfm, 6 in Duct Dia., 115 V, Yes
Mfr # 60RG33
Zoro # G903541546
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115 V
- CFM @ 0.100-In. SP 63
- Includes Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper
- Phase 1
- Watts 15.9 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 60RG33
- Zoro # G903541546
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Duct Dia. | 6 in |
Grille Length | 15 in |
Housing Width | 11 1/2 in |
Grille Width | 13 1/2 in |
Housing Length | 13 7/8 in |
Housing Height | 7 in |
Overall Depth | 13 7/8 in |
Overall Width | 11 1/2 in |
Overall Height | 7 in |
For Cut-Out Width | 11 3/4 in |
Overall HxWxD | 7 in x 11 1/2 in x 13 7/8 in |
For Cut-Out Length | 14 1/8 in |
Duct Diameter | 6 in |
Profile Height Family | Medium |
Description
Bath Exhaust Fan, Discharge Direction Horizontal, Duct Diameter 6 in, Duct Shape Round, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper, Mounting Location Ceiling, Maximum Airflow 67 cfm, Exhaust Airflow @ 0.100 in SP 63 cfm, Exhaust Airflow @ 0.000 in SP 67 cfm, Maximum Noise Level 3 sones, Noise Level @ 0.100 in SP @ 5 ft 0.4 sones, Number of Speeds 1, Overall Depth 13 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 7” Economy Roofing Brush, Tapered/Threaded Hdl Hole, 12PK (RWT-7TT)
- DAYTON Replacement Motor (6381168)
- SUPCO Hi Pressure Switch, 610 psi CL, M/R (SMR610)
- VIRGINIA KMP Vibration Absorber, L 9 3/4 In, SS Braid (VAB5SS)
- DAYTON BthExh Fn, 6In Duct Dia, Galv Steel, 115 V (60KU30)
- DAYTON BthExht Fn, 8In Dct Dia, Galv Steel, 115 V (60KU32)
- DAYTON Bath Exhaust Fan, 1098 cfm cfm, 17 7 /16 X 8in Duct Dia., 115, 220-240 V, No (60RG46)
- DAYTON BthExh Fn, 8In Duct, Galv Steel, 115 V (60KU34)
- DAYTON Bath Exhaust Fan, 130 cfm cfm, 8 x 6 in Duct Dia., 115 V, Yes (60RG35)
- DAYTON Bath Exhaust Fan, 395 cfm cfm, 17 7/16 X 8in Duct Dia., 115 V, No (60RG45)
- BROAN MFG Broan Bath Exhaust Fan 50 Cfm Finish Kit (653105)
- Dayton Bathroom Fans