Shop All Bathroom Fans
Dayton
Bath Exhaust Fan, 274 cfm cfm, 8 in Duct Dia., 115 V, Yes
Mfr # 60RG36
Zoro # G403541497
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- CFM @ 0.100-In. SP 274 cfm
- Includes Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper
- Phase 1
- Watts 67 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60RG36
- Zoro # G403541497
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Duct Dia. | 8 in |
Housing Height | 11 1/4 in |
Grille Width | 13 1/2 in |
Housing Width | 11 7/8 in |
Grille Length | 15 in |
Housing Length | 14 in |
Overall Height | 11 1/4 in |
For Cut-Out Length | 14 1/4 in |
Duct Width | 8 in |
For Cut-Out Width | 12 1/8 in |
Duct Height | 8 in |
Overall HxWxD | 11 1/4 in x 11 7/8 in x 14 in |
Profile Height Family | High |
Overall Width | 11 7/8 in |
Duct H x W | 8 in x 8 in |
Overall Depth | 14 in |
Description
Bath Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper, Mounting Location Ceiling, Maximum Airflow 294 cfm, Exhaust Airflow @ 0.100 in SP 274 cfm, Exhaust Airflow @ 0.000 in SP 294 cfm, Maximum Noise Level 5 sones, Noise Level @ 0.100 in SP @ 5 ft 2.5 sones, Number of Speeds 1, Overall Depth 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 240W, 0.5"W x 40 ft. L (RKF051200480)
- DAYTON GFCI Power Cord (VE2RDZ1GPCG)
- ACCUMULAIR Pleated Air Filter, 20" x 24" x 1", 4 Pack (FA20X24_4)
- DAYTON Tube/Reflector Extension, 10 ft., Black (3VH27)
- DAYTON Bath Exhaust Fan, 1098 cfm cfm, 17 7 /16 X 8in Duct Dia., 115, 220-240 V, No (60RG46)
- DAYTON BthExh Fn, 6In Duct Dia, Galv Steel, 115 V (60KU30)
- DAYTON BthExh Fn, 8In Duct Dia, Gal Steel, 120 V (60KU33)
- DAYTON BthExh Fn, 8In Duct, Galv Steel, 115 V (60KU34)
- DAYTON BthExh Fn, 8In Duct Diam, Glv Steel, 1.46 A (60KU42)
- DAYTON Bath Exhaust Fan, 130 cfm cfm, 8 x 6 in Duct Dia., 115 V, Yes (60RG35)
- BROAN Ceiling Bathroom Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, No (164)
- Dayton Bathroom Fans