Shop All Bathroom Fans
Dayton
Bath Exhaust Fan, 130 cfm cfm, 8 x 6 in Duct Dia., 115 V, Yes
Mfr # 60RG35
Zoro # G303541474
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- CFM @ 0.100-In. SP 130 cfm
- Includes Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper
- Phase 1
- Watts 23 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60RG35
- Zoro # G303541474
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Duct Dia. | 8 x 6 in |
Housing Length | 13 1/4 in |
Grille Length | 15 in |
Grille Width | 13 1/2 in |
Housing Height | 9 in |
Housing Width | 10 5/8 in |
Overall Height | 9 in |
Profile Height Family | High |
Overall Depth | 13 1/4 in |
Duct Height | 6 in |
Duct H x W | 6 in x 8 in |
Overall HxWxD | 9 in x 10 5/8 in x 13 1/4 in |
Overall Width | 10 5/8 in |
For Cut-Out Length | 13 3/8 in |
Duct Width | 8 in |
For Cut-Out Width | 10 7/8 in |
Description
Bath Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper, Mounting Location Ceiling, Maximum Airflow 144 cfm, Exhaust Airflow @ 0.100 in SP 130 cfm, Exhaust Airflow @ 0.000 in SP 144 cfm, Maximum Noise Level 0.6 sones, Noise Level @ 0.100 in SP @ 5 ft 0.4 sones, Number of Speeds 1, Overall Depth 13 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Strainer Assembly (347100)
- RHEEM Pressure Switch, 0.35" PF, SPST (42-101233-81)
- JOHNSON CONTROLS PROP. TEMP. CONTRL W/O SENSOR (A350PT-1)
- WATERLINE CONTROLS Water Level Control Fill w/ High Alarm (WLC4000-120VAC)
- DAYTON Bath Exhaust Fan, 395 cfm cfm, 17 7/16 X 8in Duct Dia., 115 V, No (60RG45)
- DAYTON Bath Exhaust Fan, 1098 cfm cfm, 17 7 /16 X 8in Duct Dia., 115, 220-240 V, No (60RG46)
- DAYTON BthExh Fn, 6In Duct Dia, Galv Steel, 115 V (60KU30)
- DAYTON BthExh Fn, 8In Duct Diam, Glv Steel, 1.46 A (60KU42)
- DAYTON Steel 11.6"L, 11.6"H, 11.6"W Exhaust Fan (60KU37)
- DAYTON BthExht Fn, 8In Dct Dia, Galv Steel, 115 V (60KU32)
- PANASONIC Fan/Heater Combination, 4In, ZAM, 120 V (FV-0511VH1)
- Dayton Bathroom Fans