Shop All Bathroom Fans
Dayton
Bath Exhaust Fan, 1098 cfm cfm, 17 7 /16 X 8in Duct Dia., 115, 220-240 V, No
Mfr # 60RG46
Zoro # G402016095
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115, 220-240 V
- CFM @ 0.100-In. SP 1098 cfm
- Includes Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper
- Phase 1
- Watts 438 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60RG46
- Zoro # G402016095
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Duct Dia. | 17 7 /16 X 8in |
Housing Length | 23 3/4 in |
Grille Width | 16 1/2 in |
Housing Width | 14 3/8 in |
Grille Length | 25 in |
Housing Height | 14 1/2 in |
Overall Height | 14 1/2 in |
For Cut-Out Length | 24 in |
Overall Depth | 23 3/4 in |
Overall HxWxD | 14 1/2 in x 14 3/8 in x 23 3/4 in |
Profile Height Family | High |
For Cut-Out Width | 14 3/4 in |
Profile Width Family | Double-Wide |
Overall Width | 14 3/8 in |
Grille LxW | 25 in x 16 1/2 in |
Description
Bath Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper, Mounting Location Ceiling, Maximum Airflow 1,125 cfm, Exhaust Airflow @ 0.100 in SP 1,098 cfm, Exhaust Airflow @ 0.000 in SP 1,125 cfm, Maximum Noise Level 6 sones, Noise Level @ 0.100 in SP @ 5 ft 7 sones, Number of Speeds 1, Overall Depth 23 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Blower Motor, 1/3 HP, 3 SP, 6 PL (0131M00005PS)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F845)
- ARMSTRONG PUMPS O-Ring, for Sg - 33 (AS1270-243)
- BERKO MARLEY ENGINEERING PRODUCTS Manual Reset Limit Switch (4520-2028-000)
- DAYTON BthExht Fn, 8In Dct Dia, Galv Steel, 115 V (60KU32)
- DAYTON Bath Exhaust Fan, 130 cfm cfm, 8 x 6 in Duct Dia., 115 V, Yes (60RG35)
- DAYTON BthExh Fn, 8In Duct, Galv Steel, 115 V (60KU34)
- DAYTON BthExh Fn, 8In Duct Diam, Glv Steel, 1.46 A (60KU42)
- DAYTON Steel 11.6"L, 11.6"H, 11.6"W Exhaust Fan (60KU37)
- DAYTON BthExh Fn, 8In Duct Dia, Gal Steel, 120 V (60KU33)
- ALMO NuTone 696N A Housing Replacement Motor/Wheel, 50 CFM Bathroom Exhaust Fan (C350BN)
- Dayton Bathroom Fans