Shop All Bathroom Fans
Dayton
Bath Exhaust Fan, 101 cfm cfm, 6 in Duct Dia., 115, 220-240 V, Yes
Mfr # 60RG34
Zoro # G803541547
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115, 220-240 V
- CFM @ 0.100-In. SP 101 cfm
- Includes Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper
- Phase 1
- Watts 16.9 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60RG34
- Zoro # G803541547
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Duct Dia. | 6 in |
Grille Width | 13 1/2 in |
Housing Width | 10 5/8 in |
Grille Length | 15 in |
Housing Height | 9 in |
Housing Length | 13 1/4 in |
Overall Depth | 13 1/4 in |
Overall HxWxD | 9 in x 10 5/8 in x 13 1/4 in |
For Cut-Out Width | 10 7/8 in |
Duct Diameter | 6 in |
Overall Height | 9 in |
Profile Height Family | High |
Overall Width | 10 5/8 in |
For Cut-Out Length | 13 3/8 in |
Description
Bath Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Diameter 6 in, Duct Shape Round, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper, Mounting Location Ceiling, Maximum Airflow 114 cfm, Exhaust Airflow @ 0.100 in SP 101 cfm, Exhaust Airflow @ 0.000 in SP 114 cfm, Maximum Noise Level 0.4 sones, Noise Level @ 0.100 in SP @ 5 ft 3 sones, Number of Speeds 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Motor (6381171)
- HI-TECH DURAVENT Ducting Hose (203406002050)
- MAMAC Transducer (PR-275-R2-MA)
- GOODMAN Residential Gas Furnace Fuel Conv Kit (LPM-07)
- DAYTON BthExh Fn, 8In Duct Dia, Gal Steel, 120 V (60KU33)
- DAYTON Bath Exhaust Fan, 395 cfm cfm, 17 7/16 X 8in Duct Dia., 115 V, No (60RG45)
- DAYTON Bath Exhaust Fan, 130 cfm cfm, 8 x 6 in Duct Dia., 115 V, Yes (60RG35)
- DAYTON BthExht Fn, 8In Dct Dia, Galv Steel, 115 V (60KU32)
- DAYTON BthExh Fn, 6In Duct Dia, Galv Steel, 115 V (60KU30)
- DAYTON Bath Exhaust Fan, 1098 cfm cfm, 17 7 /16 X 8in Duct Dia., 115, 220-240 V, No (60RG46)
- GLOBAL EQUIPMENT Global Industrial„¢ 12" Portable Blower Fan, 2 Speed, 1640 CFM, 3/8 HP (MI0805R)
- Dayton Bathroom Fans