Shop All Fuel Transfer Accessories
Dayton
Barrel Adaptor, Polypropylene
Mfr # 1DLT4
Zoro # G0891807
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Standard Pump Drum Pumps
- Wetted Materials Polypropylene
- Adapter Material Polypropylene
- Hose Inside Dia. 1.675"
- Diameter 1.675" Inner Dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLT4
- Zoro # G0891807
- UPC # 190735135419
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Hose Inside Dia. | 1.675" |
Diameter | 1.675" Inner Dia. |
Bung Connection Dia. | 2 in |
For Container Size | 55 gal |
Details
Item | Bung Adapter |
For Use With | Standard Pump Drum Pumps |
Wetted Materials | Polypropylene |
Adapter Material | Polypropylene |
Features | Inner Dia. 1.675" |
Compatible Chemicals | Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Calcium Chloride, Chromic Acid 30%, Chromic Acid 50%, Citric Acid 50%, Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Trichlorethylene (50%) |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetone, Cyclohexane, DEF, Ethyl (Ethanol), Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Gasoline, Heptane, Hexane, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Stoddard Solvent (Mineral Spirits), Toluene, Xylene |
Max. Operating Temp. | 130 Degrees F |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Bleach, Calcium Chloride, Chromic Acid, Citric Acid, Ethylene Glycol, Glycerin, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Trichlorethylene, Water |
Gear Lube | NT |
Adapter Connection Type | MNPT |
Grease | NT |
For Container Type | Drum |
Material of Construction | Polypropylene |
Description
Bung Adapter, Adapter Material Polypropylene, For Container Size 55 gal, For Container Type Drum, Bung Connection Dia. 2 in, Adapter Connection Type MNPT, Max. Operating Temp. 130 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm Pump, 1/2", 666150-361-C (666150-361-C)
- DAYTON Shallow Well Jet Pump, SS, 3/4 HP (4HEZ1)
- DAYTON Shallow Well Jet Pump, SS, 1/2 HP (4HFA2)
- PULSATRON Pump Keep on Pumping Repair Kit VTC3 (K6VTC3)
- DAYTON Nozzle, Diesel Fuel (10J823)
- DAYTON Dual Plane Fuel Nozzle Swivel (33NT03)
- DAYTON Air Motor, Drum Pump (5UWF2)
- DAYTON Repl Drum Pump Tube, Polypropylene (1DLL2)
- DAYTON Adapter, Drum Pump (5UWH1)
- DAYTON Drum Grab, 1 Drum, 55 gal, 1000 lb (21VG40)
- GPI Adjustable 15 to 40 Length Universal 1 Thread Painted Black Plastic (110241-01)
- Dayton Fuel Transfer Accessories