Shop All Metal Forming Machines
Dayton
Bar and Section Shear
Mfr # 45J334
Zoro # G7593214
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$839.99
Free 30-Day Returns
Key Features
- Application Cutting of Sheet Metals, Flat Steel And Round Square Angle Steel
- Features Flat Steel and Round Square Angle Steel, Rigid Cutter for Sheet Metals
- Cutting Capacity Round (In.) 5/8 in
- Gauge Type Mild Steel
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 45J334
- Zoro # G7593214
- UPC # 190735301043
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Adjustable Depth Stop | No |
Details
Item | Machining Shear |
Application | Cutting of Sheet Metals, Flat Steel And Round Square Angle Steel |
Features | Flat Steel and Round Square Angle Steel, Rigid Cutter for Sheet Metals |
Cutting Capacity Round (In.) | 5/8 in |
Gauge Type | Mild Steel |
Construction | Steel |
Cutting Flat (In.) | 4 x 3/8 |
Material | Steel |
Sheet Metal Capacity Mild Steel | 0.315 in |
Sheet Capacity Aluminum | 0.433 in |
Actuation | Hand Lever |
Maximum Cutting Capacity of Round Mild Steel | 5/8 in |
Maximum Cutting Capacity of Flat Mild Steel | 3 15/16 in |
Power Source | Manual |
Sheet Metal Capacity Stainless Steel | 8 ga |
Description
Machining Shear, Sheet Capacity Aluminum 0.433 in, Sheet Metal Capacity Mild Steel 0.315 in, Sheet Metal Capacity Stainless Steel 8 ga, Maximum Cutting Capacity of Flat Mild Steel 3 15/16 in, Maximum Cutting Capacity of Round Mild Steel 5/8 in, Adjustable Depth Stop No, Actuation Hand Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 22mm Metric Flex Head Ratcheting Combination Wrench (45-96-9622)
- PROTO Combination Wrench, 8mm Sz, 3-1/2" Length (J1208MES)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 5.00mm (C11374)
- HUBBELL Tool Retractor, 12 lb, 30 ft. Cable Length (TQR1230)
- DAYTON Foot Shear, 16 Ga, 52 In (13W878)
- DAYTON English Wheel, 28 In (45J341)
- DAYTON Shrinker/Stretcher, 18 Gauge (45J328)
- DAYTON Tube Roller (45J333)
- DAYTON Metal Forming Machine, 12 in Bending Length, 12 in Cutting Width, Min. 1 1/2 in Rolls (12G596)
- DAYTON Foot Shear, 16 Ga, 37 In (13W872)
- WOODWARD FAB Form Bender, EasyBendingBrake, 4" W Die (WFFORM)
- Dayton Finishing Tools