Shop All Motor Mounting Brackets
Dayton
Band/Lug Mtg Kit, 48 Frame, To 5-5/8 Dia
Mfr # 3LC31
Zoro # G1142154
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 48
- Bracket Type Double Wire
- For Use With 5-1/2 to 5-5/8 in Diameter Motors
- Includes Three 1-3/4 in Lugs with 3/8 x 1 in Slots, Tightening Screw with Lockwashers
- For Motor Diameter 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3LC31
- Zoro # G1142154
- UPC # 190735290965
- Country of Origin United States
- Category Motor Mounting Brackets
Dimensions
For Motor Diameter | 5 5/8 in |
Details
Item | Motor Mount |
For NEMA Frame | 48 |
Bracket Type | Double Wire |
For Use With | 5-1/2 to 5-5/8 in Diameter Motors |
Includes | Three 1-3/4 in Lugs with 3/8 x 1 in Slots, Tightening Screw with Lockwashers |
Description
Motor Mount, For NEMA Frame 48, For Motor Diameter 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5VX1000/03 Banded Cogged Belt, 100 in Outside Length, 5/8 in Top Width, 3 Ribs (5VX1000/03)
- DAYTON AC Gearmotor, 855.0 in-lb Max. Torque, 37 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVY1)
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H2F-G)
- FESTO Standards-Based Cylinder DNC-50-160-PPV-A (DNC-50-160-PPV-A)
- DAYTON Motor Mounting Kit, Dia. 5-1/2 In. (30D490)
- DAYTON Motor Mtg Bracket, Torsion-Flex, 9-10 in. (2MEY6)
- DAYTON Triangular Mtg Bracket, 4.38 In BC, Steel (4UFA3)
- DAYTON Lug Mounting Kit (3M133)
- DAYTON Mtr Mtg Bracket, DoubleWire, NEMA 42 (4UEY9)
- DAYTON Motor Mtg Plate, 3 5/16 In Dia, Steel (4UFA2)
- HONEYWELL 220738A Adapter Bracket For Mod (220738A)
- Dayton Motor Mounting Brackets