Shop All V-Belts
Dayton
Banded VBelt, 3/B105,108in
Mfr # 816XX7
Zoro # G510934892
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 3/B105
- Top Width 21/32 in
- Thickness 0.51 in
- Outside Length 108 in
- Standards ARPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 108 in |
Belt Trade Size | B |
Details
Item | Banded VBelt,3/B105,108in |
Industry Number | 3/B105 |
Thickness | 0.51 in |
Standards | ARPM |
Belt Series | Power King Combo |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 3 |
Description
Banded VBelt,3/B105,108in, Industry Number 3/B105, Number of Bands 3, Outside Length 108 in, Thickness 0.51 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Banded, Belt Series Power King Combo, Resistance Properties Heat Resistant, Oil Resistant, Standards ARPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Round Cylinder DSNU-40-80-PPV-A (DSNU-40-80-PPV-A)
- CARLISLE 2450-14M-55 Synchro-Cog HT Synchronous Belt (2450-14M-55)
- ARO Filter/Regulator, 8.15 In. H, 2.20 In. W (P39234-600)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK24 (GRS203)
- DAYTON 3VX235 Cogged V-Belt, 23-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13W535)
- DAYTON 5VX600 Cogged V-Belt, 60" Outside Length, 5/8" Top Width, 1 Ribs (2L420)
- DAYTON 4L860 V-Belt, 86" Outside Length, 1/2" Top Width, 1 Ribs (4L860)
- DAYTON 3VX475 Cogged V-Belt, 47-1/2" Outside Length, 3/8" Top Width, 1 Ribs (2L388)
- DAYTON 4L990 V-Belt, 99" Outside Length, 1/2" Top Width, 1 Ribs (3GWE8)
- DAYTON 460J6 Micro Ribbed V-Belt, 46" Outside Length, 9/16" Top Width, 6 Ribs (3X655)
- PIX Belt, 3V, 3/8 x 70 in. OC, 2 Band (2H3V700)
- Dayton V-Belts