Shop All Vertical & Horizontal Band Saws
Dayton
Band Saw, 9" x 16" Rectangle, 9" Round, 9 in Square, 230V AC V, 1.5 hp HP
Mfr # 499F31
Zoro # G4237659
product price: $7,908.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$7,908.99
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 9" x 16"
- Cutting Capacity Round 9"
- Cutting Capacity Square 9 in
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 499F31
- Zoro # G4237659
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 119 1/2 in |
Max. Blade Width | 1 in |
Overall Width | 70 11/16 in |
Blade Wheels Dia. | 12 in |
Min. Blade Width | 1 in |
Overall Depth | 29 3/10 in |
Min. Blade Length | 118 in |
Overall Height | 43 5/16 in |
Blade Length | 119 1/2 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 9 in x 16 in, Round Cutting Capacity - Horizontal 9 in, SFPM Range 80 to 250 SFPM, Miter Angle Range 0 Degrees to 45 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 119 1/2 in, Max. Blade Width 1 in, Min. Blade Width 1 in, Cutting Capacity Square 9 in, Power Source Corded, Blade Thickness 0.035 in, Blade Wheels Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Electronics (30762453990)
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes (45065)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" 6 Point SAE Sha (CMMT43007)
- RENEWABLE LUBRICANTS Biodegradable Food Grade Lubricant, 5 gal. (87464)
- DAYTON Band Saw, 7" x 11-3/4" Rectangle, 7" Round, 7 in Square, 120/240V AC V, 1 hp HP (21C004)
- DAYTON Band Saw, 7" x 8" Rectangle, 7" Round, 7 in Square, 120/240V AC V, 1 hp HP (21UM99)
- DAYTON Band Saw, 5-1/2" x 6-1/2" Rectangle, 5" Round, 5.5 in Square, 115/230V AC V, 0.3333 hp HP (2LKT4)
- DAYTON Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC V, 0.75 hp HP (49G987)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 10 in Square, 120/240V AC V, 1.5 hp HP (49G989)
- DAYTON Band Saw, 10" x 15" Rectangle, 10" Round, 10 in Square, 120/240V AC V, 1 hp HP (49G988)
- PALMGREN Vertical Wood/Metal Band Saw, 15" (9683115)
- Dayton Vertical & Horizontal Band Saws