Shop All Vertical & Horizontal Band Saws
Dayton
Band Saw, 8-1/2" x 13" Rectangle, 10-1/4" Round, 9.75 in Square, 460V AC V, 1.5 hp HP
Mfr # 499F61
Zoro # G4237589
product price: $11,757.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$11,757.99
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 8-1/2" x 13"
- Cutting Capacity Round 10-1/4"
- Cutting Capacity Square 9.75 in
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 499F61
- Zoro # G4237589
- Country of Origin Italy
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 118 1/2 in |
Blade Wheels Dia. | 12 in |
Overall Height | 78 in |
Overall Width | 69 in |
Min. Blade Length | 117 in |
Min. Blade Width | 1 in |
Max. Blade Width | 1 in |
Overall Depth | 50 in |
Blade Length | 118 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 460V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 8 1/2 in x 13 in, Round Cutting Capacity - Horizontal 10 1/4 in, SFPM Range 125 to 255 SFPM, Miter Angle Range 45 Degrees Left to 60 Degrees Right, Number of Speed Settings Continuous, Material Application Metal, Blade Length 118 in, Max. Blade Width 1 in, Min. Blade Width 1 in, Cutting Capacity Square 9.75 in, Power Source Corded, Blade Thickness 0.035 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6-1/2", 40-Teeth Circular Saw Blade (D0641X)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26039)
- DAYTON Belt Grinders, 1/2 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN6)
- MILWAUKEE TOOL Compact Billet Torpedo Level (48-22-5107)
- DAYTON Band Saw, 7" x 11-3/4" Rectangle, 7" Round, 7 in Square, 120/240V AC V, 1 hp HP (21C004)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 11 in Square, 120/240V AC V, 1.5 hp HP (21UN03)
- DAYTON Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC V, 0.75 hp HP (49G987)
- DAYTON Band Saw, 7" x 8" Rectangle, 7" Round, 7 in Square, 120/240V AC V, 1 hp HP (21UM99)
- DAYTON Band Saw, 5-1/2" x 6-1/2" Rectangle, 5" Round, 5.5 in Square, 115/230V AC V, 0.3333 hp HP (2LKT4)
- DAYTON Band Saw, 12" x 20" Rectangle, 12" Round, 12 in Square, 230V AC V, 3 hp HP (467K82)
- WILTON Saw Deluxe 5HP 1Ph 230V, 30IN Fence (708676PK)
- Dayton Vertical & Horizontal Band Saws