Shop All Vertical & Horizontal Band Saws
Dayton
Band Saw, 8-1/2" x 13" Rectangle, 10-1/4" Round, 9.75 in Square, 230V AC V, 1.5 hp HP
Mfr # 499F60
Zoro # G4237561
product price: $10,663.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$10,663.99
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 8-1/2" x 13"
- Cutting Capacity Round 10-1/4"
- Cutting Capacity Square 9.75 in
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 499F60
- Zoro # G4237561
- Country of Origin Italy
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 118 1/2 in |
Min. Blade Width | 1 in |
Overall Height | 78 in |
Max. Blade Width | 1 in |
Blade Wheels Dia. | 12 in |
Min. Blade Length | 117 in |
Overall Depth | 50 in |
Overall Width | 69 in |
Blade Length | 118 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 8 1/2 in x 13 in, Round Cutting Capacity - Horizontal 10 1/4 in, SFPM Range 125 to 255 SFPM, Miter Angle Range 0 Degrees to 60 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 118 in, Max. Blade Width 1 in, Min. Blade Width 1 in, Cutting Capacity Square 9.75 in, Power Source Corded, Blade Thickness 0.035 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1/2"L, Thru, Locking Tap, Steel (GN4C----F2-L-21)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16 x 3/8 (CCMGS-606-ALTIN)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 61/64 (52461)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Rx+ Series (14229RPB154570)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 10 in Square, 120/240V AC V, 1.5 hp HP (49G989)
- DAYTON Band Saw, 7" x 11-3/4" Rectangle, 7" Round, 7 in Square, 120/240V AC V, 1 hp HP (21C004)
- DAYTON Band Saw, 7" x 8" Rectangle, 7" Round, 7 in Square, 120/240V AC V, 1 hp HP (21UM99)
- DAYTON Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC V, 0.75 hp HP (49G987)
- DAYTON Band Saw, 10-3/4" x 8" Rectangle, 10-3/4" Round, 10.75 in Square, 115/230V AC V, 1.5 hp HP (4TK02)
- DAYTON Band Saw, 10" x 14-5/8" Rectangle, 10" Round, 10 in Square, 120/240V AC V, 0.75 hp HP (21UN02)
- JET Band Saw, 14" x 13" Rectangle, 14" Round, 14 in Square, 115/230V AC V, 1.75 hp HP (JWBS-15)
- Dayton Power Saws