Shop All Vertical & Horizontal Band Saws
Dayton
Band Saw, 7" x 8" Rectangle, 7" Round, 7 in Square, 120/240V AC V, 1 hp HP
Mfr # 21UM99
Zoro # G2236921
product price: $2,883.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,883.99
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 7" x 8"
- Cutting Capacity Round 7"
- Cutting Capacity Square 7 in
- Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21UM99
- Zoro # G2236921
- UPC # 190735167595
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 93 in |
Max. Blade Width | 3/4 in |
Min. Blade Width | 3/4 in |
Overall Width | 48 in |
Overall Height | 41 in |
Blade Wheels Dia. | 11.5 in |
Overall Depth | 18 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 120/240V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 7 in x 8 in, Round Cutting Capacity - Horizontal 7 in, SFPM Range 150 SFPM, 210 SFPM, 255 SFPM, Miter Angle Range 45 Degrees , Number of Speed Settings 3, Material Application Metal, Max. Blade Width 3/4 in, Min. Blade Width 3/4 in, Cutting Capacity Square 7 in, Power Source Corded, Blade Thickness 0.032 in, Blade Wheels Dia. 11.5 in, Amps AC 14.0/7.0 A, Hz 60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyed Micro Drill Chuck 0.156" Cap., 0JT Mount Size, SS (CY-04 J0)
- WESTWARD Socket Wrench Set, 1/4 in, 3/8 in, 1/2 in Drive Size, (58) 6-Point, (28) Deep 6-Point, 183-Piece (55MT03)
- QEP Grout Bag, Polyester, 4 qt (76000)
- WESTWARD Alloy Steel Die, 10-32 UNF (CCT1060-43)
- DAYTON Band Saw, 7" x 11-3/4" Rectangle, 7" Round, 7 in Square, 120/240V AC V, 1 hp HP (21C004)
- DAYTON Band Saw, 8-1/2" x 13" Rectangle, 8-1/4" Round, 8.25 in Square, 120V AC V, 1 hp HP (400H58)
- DAYTON Band Saw, 10-3/4" x 8" Rectangle, 10-3/4" Round, 10.75 in Square, 115/230V AC V, 1.5 hp HP (4TK02)
- DAYTON Band Saw, 4" x 9-1/2" Rectangle, 4" Round, 4 in Square, 120V AC V, 0.3333 hp HP (400H57)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 10 in Square, 120/240V AC V, 1.5 hp HP (49G989)
- DAYTON Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC V, 0.75 hp HP (49G987)
- JET Band Saw, 8" x 11-1/4" Rectangle, 5" Round, 8 in Square, 115/230V AC V, 1 hp HP (413460)
- Dayton Vertical & Horizontal Band Saws