Shop All Vertical & Horizontal Band Saws
Dayton
Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC V, 0.75 hp HP
Mfr # 49G987
Zoro # G8529744
product price: $1,513.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,513.99
Free 30-Day Returns
Key Features
- Band Saw Type Vertical
- Cutting Capacity Rectangle 7" x 12"
- Cutting Capacity Round 7"
- Cutting Capacity Square 7 in
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 49G987
- Zoro # G8529744
- UPC # 190735320389
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 89 3/4 in |
Overall Depth | 23 in |
Max. Blade Width | 1/2 in |
Overall Height | 65 in |
Min. Blade Width | 1/8 in |
Overall Width | 31 in |
Blade Wheels Dia. | 12.5 in |
Table Dimensions | 15 in x 15 in |
Throat Depth - Vertical | 12 in |
Description
Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 120V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 7 in x 12 in, Throat Depth - Vertical 12 in, Round Cutting Capacity - Horizontal 7 in, SFPM Range 1,360 SFPM, 180 SFPM, 3,000 SFPM, 80 SFPM, Miter Angle Range 45 Degrees , Number of Speed Settings 4, Material Application Metal, Wood, Max. Blade Width 1/2 in, Min. Blade Width 1/8 in, Cutting Capacity Square 7 in, Power Source Corded, Blade Thickness 0.025 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (C64216)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101003)
- ABANAKI Belt 1 In (BMLB18)
- INSIZE Mini Electronic Depth Gage (1140-25)
- DAYTON Band Saw, 5-1/2" x 6-1/2" Rectangle, 5" Round, 5.5 in Square, 115/230V AC V, 0.3333 hp HP (2LKT4)
- DAYTON Band Saw, 8-1/2" x 13" Rectangle, 8-1/4" Round, 8.25 in Square, 120V AC V, 1 hp HP (400H58)
- DAYTON Band Saw, 7" x 8" Rectangle, 7" Round, 7 in Square, 120/240V AC V, 1 hp HP (21UM99)
- DAYTON Band Saw, 10" x 14-5/8" Rectangle, 10" Round, 10 in Square, 120/240V AC V, 0.75 hp HP (21UN02)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 10 in Square, 120/240V AC V, 1.5 hp HP (49G989)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 11 in Square, 120/240V AC V, 1.5 hp HP (21UN03)
- BAILEIGH INDUSTRIAL Band Saw, 8" x 13" Rectangle, 8-3/4" Round, 8.75 in Square, 220V AC V, 1.5 hp HP (BS-916M)
- Dayton Vertical & Horizontal Band Saws