Shop All Vertical & Horizontal Band Saws
Dayton
Band Saw, 7-7/8" x 15-3/4" Rectangle, 12" Round, 11 in Square, 230V AC V, 2 hp HP
Mfr # 499F62
Zoro # G4237570
product price: $16,628.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$16,628.99
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 7-7/8" x 15-3/4"
- Cutting Capacity Round 12"
- Cutting Capacity Square 11 in
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 499F62
- Zoro # G4237570
- Country of Origin Italy
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 126 1/2 in |
Overall Depth | 52 in |
Min. Blade Width | 1 in |
Max. Blade Width | 1 in |
Overall Width | 79 in |
Min. Blade Length | 125 in |
Overall Height | 72 in |
Blade Wheels Dia. | 14 in |
Blade Length | 10 ft 6 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 7 7/8 in x 15 3/4 in, Round Cutting Capacity - Horizontal 12 in, SFPM Range 125 to 252 SFPM, Miter Angle Range 45 Degrees Left to 60 Degrees Right, Number of Speed Settings Continuous, Material Application Metal, Blade Length 10 ft 6 in, Max. Blade Width 1 in, Min. Blade Width 1 in, Cutting Capacity Square 11 in, Power Source Corded, Blade Thickness 0.035 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Wheel Nut Socket 17mm Extra Thin walled 110mm Color coded Protector 1/2 Sq. Drive (14145PM.110-17)
- DIXON Crimp Combo Nipple NPT ST, 1-1/2" (GSTC20)
- DEWALT Jobsite Radio, 12V, 20V, Cordless (DCR028B/DCB203)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt., 9/16" (14571)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 11 in Square, 120/240V AC V, 1.5 hp HP (21UN03)
- DAYTON Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC V, 0.75 hp HP (49G987)
- DAYTON Band Saw, 4" x 9-1/2" Rectangle, 4" Round, 4 in Square, 120V AC V, 0.3333 hp HP (400H57)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 10 in Square, 120/240V AC V, 1.5 hp HP (49G989)
- DAYTON Band Saw, 5-1/2" x 6-1/2" Rectangle, 5" Round, 5.5 in Square, 115/230V AC V, 0.3333 hp HP (2LKT4)
- DAYTON Band Saw, 10" x 15" Rectangle, 10" Round, 10 in Square, 120/240V AC V, 1 hp HP (49G988)
- JET Band Saw, 8" x 13" Rectangle, 8" Round, 8 in Square, 115/230V AC V, 1.5 hp HP (414450)
- Dayton Power Saws