Shop All Vertical & Horizontal Band Saws
Dayton
Band Saw, 6-7/64" x 9-51/64" Rectangle, 8-11/16" Round, 8.5 in Square, 230V AC V, 1.5 hp HP
Mfr # 499F59
Zoro # G4237674
product price: $4,709.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$4,709.99
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 6-7/64" x 9-51/64"
- Cutting Capacity Round 8-11/16"
- Cutting Capacity Square 8.5 in
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 499F59
- Zoro # G4237674
- Country of Origin Italy
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 96 1/2 in |
Min. Blade Width | 1 in |
Max. Blade Width | 1 in |
Overall Height | 68 11/16 in |
Min. Blade Length | 95 in |
Blade Wheels Dia. | 12 in |
Overall Width | 61 13/16 in |
Overall Depth | 28 in |
Blade Length | 96 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 6 1/16 in x 9 3/4 in, Round Cutting Capacity - Horizontal 9 in, SFPM Range 105 to 216 SFPM, Miter Angle Range 0 Degrees to 60 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 96 in, Max. Blade Width 1 in, Min. Blade Width 1 in, Cutting Capacity Square 8.5 in, Power Source Corded, Blade Thickness 0.035 in, Blade Wheels Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Stay-Sharp II Tungsten Grinder (BDTG-STAYSHARP-II)
- LENOX Band Saw Blade, 14 ft. 11" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (28437RPB144545)
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (01489023)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001207)
- DAYTON Band Saw, 7" x 11-3/4" Rectangle, 7" Round, 7 in Square, 120/240V AC V, 1 hp HP (21C004)
- DAYTON Band Saw, 10-3/4" x 8" Rectangle, 10-3/4" Round, 10.75 in Square, 115/230V AC V, 1.5 hp HP (4TK02)
- DAYTON Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC V, 0.75 hp HP (49G987)
- DAYTON Band Saw, 10" x 14-5/8" Rectangle, 10" Round, 10 in Square, 120/240V AC V, 0.75 hp HP (21UN02)
- DAYTON Band Saw, 4" x 9-1/2" Rectangle, 4" Round, 4 in Square, 120V AC V, 0.3333 hp HP (400H57)
- DAYTON Band Saw, 8-1/2" x 13" Rectangle, 8-1/4" Round, 8.25 in Square, 120V AC V, 1 hp HP (400H58)
- JET Band Saw, 7" x 10-13/64" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 1 hp HP (413452)
- Dayton Vertical & Horizontal Band Saws