Shop All Vertical & Horizontal Band Saws
This Product is Discontinued
Dayton
Band Saw, 4-5/8" x 9-5/8" Rectangle, 4-5/8" Round, 4 5/8 in Square, 120VAC V, 1/3 HP (Discontinued)
Mfr # 400H59
Zoro # G7677682
Free Shipping & Returns
This Product is Discontinued
Key Features
- Band Saw Type Vertical
- Cutting Capacity Rectangle 4-5/8" x 9-5/8"
- Cutting Capacity Round 4-5/8"
- Cutting Capacity Square 4 5/8 in
- Voltage 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 400H59
- Zoro # G7677682
- UPC # 00194484254667
- Country of Origin China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 70 3/4 in |
Blade Wheels Dia. | 10-1/16" |
Overall Width | 14" |
Overall Height | 34" |
Table Dimensions | 13-3/4" x 12-1/2" |
Min. Blade Width | 1/8" |
Overall Depth | 21" |
Min. Blade Length | 69-1/2" |
Max. Blade Width | 1/2" |
Blade Length | 67 3/8 in |
Throat Depth - Vertical | 9 5/8 in |
Description
Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 120V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 4 5/8 in x 9 5/8 in, Throat Depth - Vertical 9 5/8 in, Round Cutting Capacity - Horizontal 4 5/8 in, SFPM Range 2800, Miter Angle Range 0 to 45 Degrees , Number of Speed Settings 1, Material Application Wood, Blade Length 67 3/8 in, Max. Blade Width 1/2 in, Min. Blade Width 1/8 in, Cutting Capacity Square 4 5/8 in, Blade Thickness 0.015 in, Blade Wheels Dia. 10 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.