Shop All Vertical & Horizontal Band Saws
This Product is Discontinued
Dayton
Band Saw, 2" x 16" x 14" Rectangle, 9" Round, 9 in Square, 120/240V AC V, 1.5 hp HP (Discontinued)
Mfr # 4YG31
Zoro # G3312924
Free Shipping & Returns
This Product is Discontinued
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 2" x 16" x 14"
- Cutting Capacity Round 9"
- Cutting Capacity Square 9 in
- Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YG31
- Zoro # G3312924
- UPC # 190735338636
- Country of Origin Multiple
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 119 1/2 in |
Overall Height | 43 1/2 in |
Blade Wheels Dia. | 13 in |
Overall Width | 67 in |
Overall Depth | 23 in |
Max. Blade Width | 1 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 120/240V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 2 in x 16 in x 14 in, Round Cutting Capacity - Horizontal 9 in, SFPM Range 82 to 235 SFPM, Miter Angle Range 45 Degrees , Number of Speed Settings 4, Material Application Metal, Max. Blade Width 1 in, Cutting Capacity Square 9 in, Power Source Corded, Blade Thickness 0.035 in, Blade Wheels Dia. 13 in, Amps AC 18.0/9.0 A, Hz 60 Hz, HP 1.5 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.