Shop All Vertical & Horizontal Band Saws
This Product is Discontinued
Dayton
Band Saw, 12" x 21" Rectangle, 12" Round, 12 in Square, 230V AC V, 4 hp HP (Discontinued)
Mfr # 467K86
Zoro # G7121657
Free Shipping & Returns
This Product is Discontinued
Key Features
- Band Saw Type Vertical
- Cutting Capacity Rectangle 12" x 21"
- Cutting Capacity Round 12"
- Cutting Capacity Square 12 in
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 467K86
- Zoro # G7121657
- UPC # 00194484265595
- Country of Origin China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 154 in |
Overall Height | 75 in |
Overall Width | 47 in |
Table Dimensions | 19 in x 27 39/64 in |
Max. Blade Width | 1 1/2 in |
Min. Blade Width | 1/2 in |
Min. Blade Length | 150 in |
Blade Wheels Dia. | 21.625 in |
Overall Depth | 21 in |
Blade Length | 12 ft 7 3/4 in |
Throat Depth - Vertical | 21 in |
Description
Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 12 in x 21 in, Throat Depth - Vertical 21 in, Round Cutting Capacity - Horizontal 12 in, SFPM Range 2,925 SFPM, Miter Angle Range 0 Degrees to 45 Degrees , Number of Speed Settings 1, Material Application Composite Materials, Plastic, Wood, Blade Length 12 ft 7 3/4 in, Max. Blade Width 1 1/2 in, Min. Blade Width 1/2 in, Cutting Capacity Square 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.