Shop All Vertical & Horizontal Band Saws
Dayton
Band Saw, 12" x 20" Rectangle, 12" Round, 12 in Square, 460V AC V, 3 hp HP
Mfr # 467K83
Zoro # G7137212
product price: $13,805.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$13,805.99
Free 30-Day Returns
Key Features
- Band Saw Type Vertical
- Cutting Capacity Rectangle 12" x 20"
- Cutting Capacity Round 12"
- Cutting Capacity Square 12 in
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 467K83
- Zoro # G7137212
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 154 in |
Overall Depth | 39 in |
Blade Wheels Dia. | 18.5 in |
Max. Blade Width | 3/4 in |
Table Dimensions | 21 5/8 in x 23 5/8 in |
Min. Blade Width | 1/4 in |
Overall Width | 47 in |
Min. Blade Length | 157 in |
Overall Height | 77 in |
Blade Length | 12 ft 10 in |
Throat Depth - Vertical | 20 in |
Description
Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 460V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 12 in x 20 in, Throat Depth - Vertical 20 in, Round Cutting Capacity - Horizontal 12 in, SFPM Range 100 to 2,500 SFPM, Miter Angle Range 45 Degrees Left to 15 Degrees Right, Number of Speed Settings Continuous, Material Application Metal, Blade Length 12 ft 10 in, Max. Blade Width 3/4 in, Min. Blade Width 1/4 in, Cutting Capacity Square 12 in, Power Source Corded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Damage Screw Remover Set (73430)
- HHIP 18 Piece High Speed Steel M2.5-M12 Tap & Drill Combo Set (1011-0020)
- MILWAUKEE TOOL 1-5/8" Threaded Steel Hawg Cutter (49-57-1625)
- GREY PNEUMATIC 1/2" Drive SAE, 22 pcs (82622)
- DAYTON Band Saw, 4" x 9-1/2" Rectangle, 4" Round, 4 in Square, 120V AC V, 0.3333 hp HP (400H57)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 10 in Square, 120/240V AC V, 1.5 hp HP (49G989)
- DAYTON Band Saw, 10-3/4" x 8" Rectangle, 10-3/4" Round, 10.75 in Square, 115/230V AC V, 1.5 hp HP (4TK02)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 11 in Square, 120/240V AC V, 1.5 hp HP (21UN03)
- DAYTON Band Saw, 10" x 14-5/8" Rectangle, 10" Round, 10 in Square, 120/240V AC V, 0.75 hp HP (21UN02)
- DAYTON Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC V, 0.75 hp HP (49G987)
- DAYTON Band Saw, 7" x 11-3/4" Rectangle, 7" Round, 7 in Square, 120/240V AC V, 1 hp HP (21C004)
- Dayton Power Saws