Shop All Vertical & Horizontal Band Saws
Dayton
Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 12 in Square, 460V AC V, 3 hp HP
Mfr # 499F37
Zoro # G4237640
product price: $22,891.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$22,891.99
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 12" x 17-3/4"
- Cutting Capacity Round 12"
- Cutting Capacity Square 12 in
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 499F37
- Zoro # G4237640
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 156 1/2 in |
Min. Blade Width | 1 in |
Overall Width | 87 13/16 in |
Overall Depth | 53 in |
Max. Blade Width | 1 in |
Blade Wheels Dia. | 14 in |
Overall Height | 53 3/16 in |
Min. Blade Length | 154 1/2 in |
Blade Length | 13 ft |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 460V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 12 in x 18 1/2 in, Round Cutting Capacity - Horizontal 12 in, SFPM Range 85 to 370 SFPM, Miter Angle Range 0 Degrees to 45 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 13 ft, Max. Blade Width 1 in, Min. Blade Width 1 in, Cutting Capacity Square 12 in, Power Source Corded, Blade Thickness 0.035 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezer, Fine Tip, Curved, Swiss (7SA)
- MORSE 1/4" Diamond Grit Hole Saw (DGM04C)
- GEDORE Double Box End Wrench, Offset, 36x41mm (2 36X41)
- KLEIN TOOLS Metric T-Handle Hex Key, 5 mm Tip Size (JTH6M5)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 11 in Square, 120/240V AC V, 1.5 hp HP (21UN03)
- DAYTON Band Saw, 10" x 15" Rectangle, 10" Round, 10 in Square, 120/240V AC V, 1 hp HP (49G988)
- DAYTON Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC V, 0.75 hp HP (49G987)
- DAYTON Band Saw, 5-1/2" x 6-1/2" Rectangle, 5" Round, 5.5 in Square, 115/230V AC V, 0.3333 hp HP (2LKT4)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 10 in Square, 120/240V AC V, 1.5 hp HP (49G989)
- DAYTON Band Saw, 7" x 11-3/4" Rectangle, 7" Round, 7 in Square, 120/240V AC V, 1 hp HP (21C004)
- JET Band Saw, 8" x 11-1/4" Rectangle, 5" Round, 8 in Square, 115/230V AC V, 1 hp HP (413460)
- Dayton Power Saws