Shop All Portable Band Saws
Dayton
Band Saw, 115/230V AC, 10 ft Blade Length
Mfr # 48WE33
Zoro # G7648971
product price: $6,368.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$6,368.99
Free 30-Day Returns
Key Features
- Speeds 75 to 385 fpm
- Voltage 115/230V AC
- Blade Length 10 ft
- Includes Integrated Blade Welder
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 48WE33
- Zoro # G7648971
- UPC # 00194484300319
- Country of Origin Taiwan, Province of China
- Category Portable Band Saws
Dimensions
Blade Length | 10 ft |
Overall Depth | 29 in |
Blade Wheels Dia. | 15 in |
Overall Width | 36 in |
Max. Blade Length | 120 3/4 in |
Overall Height | 70 in |
Max. Blade Width | 5/8 in |
Table Dimensions | 23 5/8 in x 21 5/8 in |
Min. Blade Length | 117 1/4 in |
Min. Blade Width | 1/8 in |
Throat Depth - Vertical | 15 in |
Description
Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 115/230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 10 in x 15 in, Throat Depth - Vertical 15 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 75 to 385 SFPM, Miter Angle Range -10 Degrees to +10 Degrees (F to B), 15 Degrees Left to 15 Degrees Right, Number of Speed Settings Continuous, Material Application Metal, Blade Length 10 ft, Max. Blade Width 5/8 in, Min. Blade Width 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 10 mm Tip, 1 13/16 in L (54TM65)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5220MN)
- WELLER Crescent 3 in. L X 1/2 in. drive Extension 1 pc (CDTA11C)
- SUNEX Tools 3/8 in. Drive 25-Piece SAE Master Impact Socket Set (3325)
- DAYTON Band Saw, 120/240V AC, 93 in Blade Length (48WE31)
- MILWAUKEE TOOL Band Saw Kit, 18 V, 35 3/8 in Blade Length (2829-22, 48-11-1865)
- BOSCH Cordless Band Saw, 28 7/8" Blade Length (GCB18V-2N)
- HHIP 3 X 1/8 X 1" High Speed Steel Plain Slitting Saw (5071-4208)
- HHIP 3 X 1/16 X 1" High Speed Steel Plain Slitting Saw (5071-4204)
- MAKITA Portable Band Saw, 18V DC, 44 7/8 in Blade Length (XBP02TX)
- WILTON Fits SJ-15T, -20T, 3/4IN x 36IN (SJTB-3/4)
- Dayton Power Saws