Shop All Vertical & Horizontal Band Saws
Dayton
Band Saw, 10" x 17" Rectangle, 10" Round, 10 in Square, 230V AC V, 1.5 hp HP
Mfr # 499F32
Zoro # G4237665
product price: $11,010.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$11,010.99
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 10" x 17"
- Cutting Capacity Round 10"
- Cutting Capacity Square 10 in
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 499F32
- Zoro # G4237665
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 135 in |
Min. Blade Length | 134 in |
Overall Height | 44 1/2 in |
Overall Width | 76 13/32 in |
Min. Blade Width | 1 in |
Blade Wheels Dia. | 12 in |
Max. Blade Width | 1 in |
Overall Depth | 45 in |
Blade Length | 11 ft 3 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 10 in x 16 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 95 to 350 SFPM, Miter Angle Range 0 Degrees to 60 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 11 ft 3 in, Max. Blade Width 1 in, Min. Blade Width 1 in, Cutting Capacity Square 10 in, Power Source Corded, Blade Thickness 0.035 in, Blade Wheels Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Imp Socket Long Length, 1/2 Sq Dr 1-1/16 (317163)
- GEARWRENCH GSX Series Rolling Tool Cart With Tilt Top, 7 Drawer, Black/Orange (KDT83246)
- DRILL AMERICA 1-33/64" HSS 5MT Taper Shank Drill Bit (DWDTS1-33/64)
- RUKO Arbor Holder, A 2 (106202)
- DAYTON Band Saw, 7" x 8" Rectangle, 7" Round, 7 in Square, 120/240V AC V, 1 hp HP (21UM99)
- DAYTON Band Saw, 10-3/4" x 8" Rectangle, 10-3/4" Round, 10.75 in Square, 115/230V AC V, 1.5 hp HP (4TK02)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 11 in Square, 120/240V AC V, 1.5 hp HP (21UN03)
- DAYTON Band Saw, 10" x 14-5/8" Rectangle, 10" Round, 10 in Square, 120/240V AC V, 0.75 hp HP (21UN02)
- DAYTON Band Saw, 12" x 20" Rectangle, 12" Round, 12 in Square, 230V AC V, 3 hp HP (467K82)
- DAYTON Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC V, 0.75 hp HP (49G987)
- JET Band Saw, 14" x 13" Rectangle, 14" Round, 14 in Square, 230V AC V, 3 hp HP (JWBS-15-3)
- Dayton Power Saws