Shop All Vertical & Horizontal Band Saws
Dayton
Band Saw, 10" x 14-5/8" Rectangle, 10" Round, 10 in Square, 120/240V AC V, 0.75 hp HP
Mfr # 21UN02
Zoro # G2236915
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,178.99
Free 30-Day Returns
Key Features
- Band Saw Type Vertical
- Cutting Capacity Rectangle 10" x 14-5/8"
- Cutting Capacity Round 10"
- Cutting Capacity Square 10 in
- Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 21UN02
- Zoro # G2236915
- UPC # 190735167618
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 111 in |
Max. Blade Width | 3/4 in |
Min. Blade Length | 3/16 in |
Blade Wheels Dia. | 15 in |
Min. Blade Width | 3/16 in |
Overall Height | 69 in |
Table Dimensions | 15 in x 15 in |
Overall Width | 21 in |
Overall Depth | 27 in |
Throat Depth - Vertical | 14 5/8 in |
Description
Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 120/240V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 8 1/2 in x 14 5/8 in, Throat Depth - Vertical 14 5/8 in, Round Cutting Capacity - Horizontal 8 1/2 in, SFPM Range 2,000 SFPM, 2,800 SFPM, Miter Angle Range 45 Degrees , Number of Speed Settings 2, Material Application Composite Materials, Plastic, Wood, Max. Blade Width 3/4 in, Min. Blade Width 3/16 in, Cutting Capacity Square 10 in, Power Source Corded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Ornamental Trowel/Square Tool, 5/8 (PL190)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- CAPRI TOOLS 1/4 in Drive 10 mm 6-Point Metric Shallow Socket (1-2148)
- WESTWARD General Purpose Square Screwdriver #0 Round (401K95)
- DAYTON Band Saw, 7" x 11-3/4" Rectangle, 7" Round, 7 in Square, 120/240V AC V, 1 hp HP (21C004)
- DAYTON Band Saw, 10" x 15" Rectangle, 10" Round, 10 in Square, 120/240V AC V, 1 hp HP (49G988)
- DAYTON Band Saw, 4" x 9-1/2" Rectangle, 4" Round, 4 in Square, 120V AC V, 0.3333 hp HP (400H57)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 10 in Square, 120/240V AC V, 1.5 hp HP (49G989)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 11 in Square, 120/240V AC V, 1.5 hp HP (21UN03)
- DAYTON Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC V, 0.75 hp HP (49G987)
- DAKE Band Saw, 110V AC V, 1.25 hp HP (983113)
- Dayton Power Saws